Ingersoll Rand Trolleys
Our endless aisle includes ingersoll rand trolleys and so much more!
Shop Ingersoll Rand Trolleys results
(Showing 1 - 12)
Relevance
Mfr # PT005-8
Key Features:
- Trolley Item: Push Trolley
- Load Capacity: 1,000 lb
- Fits Beam Flange W: 2-5/8 in to 8 in
Mfr # GT020-8-10
Key Features:
- Trolley Item: Geared Trolley
- Load Capacity: 4,400 lb
- Fits Beam Flange W: 3-5/16 in to 8 in
Mfr # 3MB56
Key Features:
- Trolley Item: Push Trolley
- Load Capacity: 1,000 lb
- Fits Beam Flange W: 2-1/4 in to 5 in
Mfr # 3MB58
Key Features:
- Trolley Item: Push Trolley
- Load Capacity: 4,000 lb
- Fits Beam Flange W: 3-5/16 in to 6-5/16 in
Mfr # 51342
Key Features:
- Item: Wheel, Spare Part for Trolley
- Package Quantity: 1
Mfr # 3MB57
Key Features:
- Trolley Item: Push Trolley
- Load Capacity: 2,000 lb
- Fits Beam Flange W: 2-5/8 in to 5-5/8 in
Mfr # 33N199
Key Features:
- Item: Festoon Intermediate Trolley
- Cable Size (In.): 1.50 x 2.32
- Type: I-Beam
Mfr # 262020
Key Features:
- Item: 2-Hdt 2 Ton Heavy Duty Manual Trolley
- Package Quantity: 1
Mfr # EHN-40-C
Key Features:
- Item: Engine Hoist Folding Legs,4K
- Capacity (Lb.): 4000 lb
- Overall Height (In.): 57.625
Mfr # M004RVR167AR3
Key Features:
- Item: Air Gearmotor
- Running Torque @ Max. Pressure: 330 in-lb
- HP: 0.31 hp
Mfr # 7100
Key Features:
- HP: 10 hp, 15 hp
- Item: Air Compressor Pump
- Number of Stages: 2
Mfr # 92692284
Key Features:
- Sub-Category: Compressor
- Item: Compressor Oil
- Food Grade: No