Industrial Water Filter
If you need an industrial water filter we have them at everyday low prices.
Shop Industrial Water Filter results
(Showing 1 - 15)
Relevance
Mfr # US-600A
Key Features:
- Application: Under Sink
- Flow Rate: 1 gpm
- For Use With: Kitchen Faucet
Mfr # 5621104
Key Features:
- Application: Whole House
- Flow Rate: 20 gpm
- For Use With: Mfr. No. 10U924
Mfr # US-EZ-4
Key Features:
- Application: Under Sink
- Flow Rate: 0.5 gpm
- Height: 14 in
Mfr # 150522-75
Key Features:
- Application: Food Service, Drinking and Cooking Water
- Flow Rate: 1 gpm
- For Use With: 2-3/4 x 9-3/4" Cartridges
Mfr # 5609223
Key Features:
- Application: Under Sink
- Flow Rate: 2 gpm
- Height: 15 1/8 in
Mfr # P5
Key Features:
- Application: Whole House Water Filtration for Reduction of Extra Fine Sediment
- Flow Rate: 4 gpm
- For Use With: Whole House
Mfr # IFI8C
Key Features:
- Item: Inline Water Filter
- Diameter: 2 1/2 in
- Application: Refrigerator/Ice Maker
Mfr # WH-HD200-C
Key Features:
- Height (In.): 15 5/8 in
- Width (In.): 8 5/16 in
- Max. Pressure (PSI): 100 psi
Mfr # 151084-75
Key Features:
- Application: Food Service, Drinking and Cooking Water
- Flow Rate: 10 gpm
- For Use With: 4 1/2 x 9 3/4" Cartridges
Mfr # 150518-75
Key Features:
- Application: Food Service, Drinking and Cooking Water
- Flow Rate: 2 gpm
- For Use With: 4 1/2 x 9 3/4" Cartridges
Mfr # 60461N
Key Features:
- Diameter: 2 1/4 in
- Application: Point of Use
- Connection Type: Compression
Mfr # WFPFC8002
Key Features:
- Application: Whole House Water Filter Systems
- Flow Rate: 5 gpm
- For Use With: Whole House Water Filter Systems and Most Other Brands of Standard-Size Systems
Mfr # HF-360A
Key Features:
- Height (In.): 13 in
- Width (In.): 5 in
- Max. Pressure (PSI): 125 psi
Mfr # 158581-75
Key Features:
- Application: Food Service, Drinking and Cooking Water
- Flow Rate: 2 gpm
- For Use With: 2-3/4 x 4-7/8" Cartridges
Mfr # 70-3904X-00
Key Features:
- Item: Filter Cartridge
- Type: Filter
- Service Life (Gallons): 9,000 gal