Indoor Air Quality Tester
We have the indoor air quality tester you need to get the job done right.
Shop Indoor Air Quality Tester results
(Showing 1 - 15)
Relevance
Mfr # 2212
Key Features:
- Item: Indoor Air Quality Tester
- Carbon Monoxide Measurement Range (PPM): 0 to 500
- Carbon Dioxide Concentration: 0 to 5000 ppm
Mfr # 7515
Key Features:
- Item: Indoor Air Quality Tester
- Includes: Carrying Case
- Carbon Dioxide Concentration: 0 to 5000 ppm
Mfr # RB20CCER
Key Features:
- Material: Ceramic
- Max. Pull: 11 lb
- Thickness: 0.18 in
Mfr # IAQ55
Key Features:
- Type: Carbon Dioxide, Temperature and Humidity
- Temp. Range (F): 14 Degrees to 140 Degrees F
- Relative Humidity Range: 0 to 99%
Mfr # 10E850
Key Features:
- Material: Ceramic
- Max. Pull: 11 lb
- Thickness: 0.187 in
Mfr # MX3000
Key Features:
- Diameter: 3 3/16 in
- Magnet Style: Cup Magnet
- Material: Ceramic Magnet
Mfr # 6XY89
Key Features:
- Material: Ceramic Ferrite
- Max. Pull: 65 lb
- Thickness: 0.375 in
Mfr # 7217
Key Features:
- Material: Ceramic
- Max. Pull: 25 lb
- Thickness: 0.375 in
Mfr # 10E725
Key Features:
- Diameter: 4 9/10 in
- Material: Ceramic
- Casing Material: Steel
Mfr # CO230
Key Features:
- Promotion Restriction: Not eligible for promotion
- Type: Carbon Dioxide, Temperature and Humidity
- Temp. Range (F): 14 Degrees to 140 Degrees
Mfr # 6XY91
Key Features:
- Material: Ceramic Ferrite
- Max. Pull: 95 lb
- Thickness: 0.425 in
Mfr # 7516
Key Features:
- Material: Ceramic Magnet, Vinyl Handle
- Max. Pull: 11 lb
- Overall Height: 1 in
Mfr # R9900
Key Features:
- Item: Literature Mailer,8x7x4",PK50
- Package Quantity: 1
Mfr # 8318587
Key Features:
- Item: Air Monitor Communication Module
- For Use With: 7000 Single-Gas Detection Device
- Length: 4 in
Mfr # AQM4
Key Features:
- Item: Indoor Air Quality Meter
- Package Quantity: 1