Indicator Bulb
Count on great prices, fast shipping and friendly service every time you order an indicator bulb from Zoro.
Shop Indicator Bulb results
(Showing 1 - 15)
Relevance
Key Features:
- Bulb Base Type: Miniature Bayonet (BA9s)
- For Enclosed Fixtures: No
- Bulb Type: Miniature
Key Features:
- Watts: 400 W
- Max Overall Bulb Length: 11-1/2"
- Lighting Technology: Metal Halide
Key Features:
- Bulb Shape: T3-1/4
- Bulb Base Type: Miniature Bayonet (BA9s)
- Watts: 1.0
Key Features:
- Average Bulb Life: 2500 hr.
- Bulb Base Type: Double Contact Bayonet (BA15d)
- Type: 200 Class 70mm Stacklight
Key Features:
- Lumens: 11 lm
- Watts: 3 W
- Indoor/Outdoor Usage: Indoor Only
Key Features:
- Light Technology: Fluorescent
- Bulb Shape: T8
- Bulb Base Type: Medium Bi-Pin (G13)
Key Features:
- Bulb Start Type: Instant
- Bulb Designation: BC9/12/2
- Watts: 13 W
Key Features:
- Bulb Finish: Frosted
- Light Bulb Dia.: 4-5/8"
- Bulb Color Temp.: 3700K
Key Features:
- Item: Replacement Bulb for MA-1503 Lamp
- Package Quantity: 1
Key Features:
- High Output: No
- Bulb Base Type: Double Contact Bayonet (BA15d)
- Bulb Shape: T6
Key Features:
- Light Appearance: 3000 to 3999K, Warm White
- Lighting Technology: Mercury Vapor
- Bulb Operating Position: Universal Burning
Key Features:
- Watts: 175 W
- ANSI Code: H39
- Max. Overall Bulb Length: 8-1/4"
Key Features:
- Bulb Shape: C7
- Bulb Base Type: Candelabra Screw (E12)
- Watts: 7 W
Key Features:
- Item: Replacement Lamp
- Type: Halogen Light Bulbs
- Watts: 50 W
Key Features:
- Bulb Shape: S11
- Bulb Base Type: Medium Screw (E26)
- Watts: 7.5 W