Indicating Micrometer
We make finding an indicating micrometer fast and simple every time!
Shop Indicating Micrometer results
(Showing 1 - 15)
Relevance
Mfr # 510-133
Key Features:
- Item: Indicating Micrometer
- Resolution: 0.00005"
- Range: 2 to 3"
Mfr # 510-121
Key Features:
- Item: Indicating Micrometer
- Resolution: 0.001mm
- Range: 0 to 25mm
Mfr # 510-131
Key Features:
- Item: Indicating Micrometer
- Resolution: 0.00005"
- Range: 0 to 1"
Mfr # RCH121H
Key Features:
- Promotion Restriction: Not eligible for promotion
- Cylinder Type: Hollow Plunger
- Plunger Thread Size: Not Applicable
Mfr # 7100001473
Key Features:
- Item: Quick-Change Sanding Disc
- Disc Dia.: 2"
- Attaching System: TR
Mfr # 293-961-30
Key Features:
- Item: IP65 Digital Outside Micrometer Set
- Micrometers Included: 1 in, 2 in, 3 in, 4 in
- Range: 0 in to 4 in
Mfr # P39
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Hydraulic Hand Pump
- Number of Stages: 1
Mfr # 500-196-30
Key Features:
- Caliper Grouping: Digital Caliper
- Resolution: 0.0005 in/0.01 mm
- Accuracy: +/-0.001 in
Mfr # 7000000735
Key Features:
- Style: Deburring
- Diameter: 8 in
- Width: 1 in
Mfr # 6880
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Nibbler
- Amps @ 120V: 4.0
Mfr # 57-534
Key Features:
- Item: Dead Blow Hammer
- Head Material: Polyurethane over Steel
- Head Weight: 3 1/4 lb
Mfr # 8511
Key Features:
- Filter Class: N95
- Package quantity: 10 Masks Per Box, 8 Boxes Per Case
- Package Quantity: 10
Mfr # 293-340-30
Key Features:
- Item: Coolant-proof Micrometer
- Resolution: 0.00005"/0.001mm
- Range: 0 to 1"/0 to 25.4mm
Mfr # RCH202
Key Features:
- Promotion Restriction: Not eligible for promotion
- Bolt Circle Dia.: 3.25 in
- Max. Pressure: 10,000 psi
Mfr # 193-211
Key Features:
- Item: Digital Outside Micrometer
- Resolution: 0.0001"
- Range: 0 to 1"