Imperial Pliers
Count on great prices, fast shipping and friendly service every time you order imperial pliers from Zoro.
Shop Imperial Pliers results
(Showing 1 - 15)
Relevance
Mfr # IR-44K
Key Features:
- Number of Pieces: 10
- Material: Alloy Steel
- Overall Length: 6 1/4 in
Mfr # IR-090K
Key Features:
- Number of Pieces: 6
- Material: Alloy Steel
- Overall Length: 9 1/2 in
Mfr # 9401
Key Features:
- Features: Operates Both Internal and External Rings
- Material: Chromium Molybdenum Steel
- Includes: (1) 5-1/2" Bent Pliers with .038" (1.0mm) Tip; (1) 6" Straight Pliers with .038" (1.0mm) Tip; (1) 5-1/2" Bent Pliers with .047" (1.2mm) Tip; (1) 6" Straight Pliers with .047" (1.2mm) Tip; (1) 7-1/2" Bent Pliers with .070" (1.8mm) Tip; (1) 8" Straight Pliers with .070" (1.8mm) Tip; (1) 8-1/2" Bent Pliers with .090" (2.3mm) Tip; (1) 9" Straight Pliers with .090" (2.3mm) Tip; (1) 5" Hook Tool; (1) 5" Pick Tool
Mfr # J360B
Key Features:
- Number of Pieces: 12
- Material: Alloy Steel
- Overall Length: 5 3/4 in, 5 7/8 in, 7 1/8 in, 7 3/8 in, 7 1/2 in, 8 5/8 in, 9 in, 9 1/4 in
Mfr # J360A
Key Features:
- Number of Pieces: 6
- Material: Alloy steel
- Overall Length: 5 11/16 in, 5 7/8 in, 7 1/8 in, 7 1/2 in
Mfr # 927
Key Features:
- Features: Retaining Ring Plier Converts From Internal to External Rings With a Simple Switch of the Red Tab
- Material: Alloy Steel
- Overall Length: 8 in
Mfr # 4512
Key Features:
- Item: Retaining Ring Plier Set,8 pcs.
- Package Quantity: 1
Mfr # 9K 00 19 51 US
Key Features:
- Number of Pieces: 4
- Material: Chrome Vanadium Electric Steel
- Overall Length: 5 3/4 in, 8 in
Mfr # 43R
Key Features:
- Number of Pieces: 12
- Material: Alloy Steel
- Overall Length: 13 1/2 in
Mfr # 4513
Key Features:
- Item: Retaining Ring Plier Set
- Package Quantity: 1
Mfr # 926
Key Features:
- Features: Retaining Ring Plier Converts From Internal to External Rings With a Simple Switch of the Red Tab
- Material: Alloy Steel
- Overall Length: 6 1/4 in
Mfr # 00 20 04 SB
Key Features:
- Number of Pieces: 8
- Material: Chrome Vanadium Steel
- Overall Length: 5 1/8 in, 5 1/2 in, 6 1/2 in, 7 1/4 in
Mfr # J380
Key Features:
- Number of Pieces: 18
- Material: Alloy Steel
- Overall Length: 6 1/4 in
Mfr # 00 19 57
Key Features:
- Number of Pieces: 4
- Material: Chrome Vanadium Steel
- Overall Length: 5 1/2 in, 7 1/4 in
Mfr # J364
Key Features:
- Features: Spring-Loaded Ratchet Mechanism
- Material: Alloy Steel
- Overall Length: 16 1/2 in