Imperial Pipe & Tubing Cutters
If you need imperial pipe & tubing cutters we have them at everyday low prices.
Shop Imperial Pipe & Tubing Cutters results
(Showing 1 - 15)
Relevance
Mfr # TC-1050
Key Features:
- Cutting Capacity: 1/8 in to 5/8 in
- Cuts: Aluminum, Brass, Copper, Stainless Steel, Steel
- Body Material: Aluminum Alloy
Mfr # 327-FP
Key Features:
- Cutting Capacity: 1/8 in to 13/16 in
- Cuts: Plastic, PVC
- Body Material: Aluminum
Mfr # TC-1000
Key Features:
- Cutting Capacity: 1/8 in to 1-1/8 in
- Cuts: Aluminum, Brass, Copper, Stainless Steel, Steel
- Body Material: Aluminum Alloy
Mfr # 312-FC
Key Features:
- Cutting Capacity: 1/4 in to 1-5/8 in
- Cuts: Aluminum, Brass, Copper, Stainless Steel, Steel
- Body Material: Aluminum Alloy
Mfr # 238-P
Key Features:
- Cutting Capacity: Pipe Up to 8 in dia.
- Cuts: Clay, Concrete, No-Hub Soil Pipe
- Body Material: Steel
Mfr # RC-2375
Key Features:
- Cutting Capacity: 1/2 in to 2-3/8 in
- Cuts: CPVC, PEX, Polybutlyene, Polyethylene, PVC, Rubber Hose
- Body Material: Aluminum
Mfr # 151
Key Features:
- Cutting Capacity: 1/4 in to 1-5/8 in
- Cuts: Aluminum, Brass, Copper
- Body Material: Aluminum
Mfr # 35S
Key Features:
- Promotion Restriction: Not eligible for promotion
- Cutting Capacity: 1/4 in to 1-3/8 in
- Cuts: Stainless Steel
Mfr # 19100
Key Features:
- For Use With: Schedule 40 Pipe
- For Nominal Pipe Size: 1 in
- Fitting Saver Type: IPS
Mfr # TC35
Key Features:
- Item: Tubing Cutter
- Includes: (2) Sided Blade
- For Use With: 52HG23, 52HJ26, A/C, Fuel, Transmission Lines, Tube and Hoses
Mfr # 41436GRA
Key Features:
- Cutting Capacity: 2"
- Cuts: PVC
- Features: Ratchet Cutting Action
Mfr # 4412
Key Features:
- Item: Hose and Pvc Pipe Cutter,1-3/4" Max
- Package Quantity: 1
Mfr # 535-C
Key Features:
- Item: Liquid Charging Adapter, Kwik Charge
- Length: 4 1/2 in
- Application: Fast Safe Charge, Liquid Low Side, Eight Times Faster than Vapor Charging
Mfr # 600-F
Key Features:
- Item: Geared Bender
- Outside Dia. Tubing (In.): 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in
- Centerline Bend Radius: 3 in, 3/4, 1, 1 1/4, 2, 2 1/2
Mfr # 370-FH
Key Features:
- Item: Tube Bender
- Type: Lever
- Outside Dia. Tubing (In.): 3/16 in, 1/4 in, 3/8 in, 1/2 in