Impacto Ersm
Count on great prices, fast shipping and friendly service every time you order an impacto ersm from Zoro.
Shop Impacto Ersm results
(Showing 1 - 15)
Relevance
Mfr # ERSM
Key Features:
- Mallet Product Grouping: Plastic Mallets
- Head Material: Plastic
- Head Weight: 12 oz
Mfr # 2078408
Key Features:
- Features: Induction Hardened Cutting Edge, Meets ANSI Specifications, ProTouchTM Grips Provide Extra Comfort
- Material: Nickel Chrome Steel
- Overall Length: 8"
Mfr # 62909Q
Key Features:
- Item: Scraper
- Application: For Cleanup, Removes Old Tile, Adhesives, Vinyl Carpet and other Floor Covering Materials
- Size: 8" Blade Width
Mfr # 62907Q
Key Features:
- Item: Replacement Blades
- Product Type: Stripper Blade
- Overall Width: 8 in
Mfr # 10-458
Key Features:
- Overall Length: 8 in x 0.035 in Thick
- Includes: 10 Blades
- Impact Rated: No
Mfr # 39M982
Key Features:
- Number of Sheets: 200
- Container Type: Pop Up
- Sheet Size: 15 in x 9 in
Mfr # 84-101
Key Features:
- Overall Length: 6-3/4"
- Jaw Width: 5/16"
- Features: Durable, Oil Resistant, Strong
Mfr # 19440
Key Features:
- Blade Width: 4 in
- Blade Material: Carbon Steel
- Blade Length: 2 1/2 in
Mfr # CC214
Key Features:
- Promotion Restriction: Not eligible for promotion
- Blade Material: Spring Steel
- Handle Material: Wood
Mfr # 75006Q
Key Features:
- Item: Scraper
- Application: For Roofing, Asphalt, Tile, Cement and Plaster
- Type: 7" Heavy-Duty
Mfr # 13P507
Key Features:
- Item: Scraper
- Application: For Removing Old Floors and Debris
- Size: 14"
Mfr # CC222
Key Features:
- Item: Heavy-Duty Floor Scraper,22"
- Package Quantity: 1
Mfr # GG859
Key Features:
- Item: Landscape/Floor Scraper
- Package Quantity: 1
Mfr # 10-294
Key Features:
- Item: Scraper
- Application: For Stripping Floors, Walls and Wallpaper
- Size: 4 in W x 4 in D x 19 in H