Impact Torx
We make finding an impact torx fast and simple every time!
Shop Impact Torx results
(Showing 1 - 15)
Relevance
Mfr # SIB92312
Key Features:
- Color: Black
- Material: Steel
- Length: 15.3 in.
Mfr # 1200T
Key Features:
- SAE or Metric: Torx(R)
- Measurement Type: Torx(R)
- Includes: (9) 3/8" Drive, Internal Star: T20, T25, T27, T30, T40, T45, T47, T50, T55
Mfr # 1300T
Key Features:
- Drive Size: 1/2"
- Measurement Type: Torx(R)
- Number of Pieces: 8
Mfr # SKT25801
Key Features:
- Length: 10.7 in.
- Height: 2.4 in.
- Color: Black
Mfr # SIB92102
Key Features:
- Color: Black
- Length: 8.1 in.
- Height: 3.5 in.
Mfr # 5900A-PLUS
Key Features:
- Promotion Restriction: Not eligible for promotion
- Drive Size: 1/4", 3/8", 1/2"
- Measurement Type: Torx
Mfr # D018101
Key Features:
- Package Quantity: 1
Mfr # J69132
Key Features:
- Drive Size: 1/4"
- Measurement Type: Torx
- Finish: Black Oxide
Mfr # J72132
Key Features:
- Drive Size: 3/8"
- Measurement Type: Torx
- Finish: Black Oxide
Mfr # 4PRH7
Key Features:
- Drive Size: 1/4", 3/8", 1/2"
- Measurement Type: SAE
- Finish: Black Oxide
Mfr # J39230
Key Features:
- Drive Size: 1/4", 3/8"
- Measurement Type: Torx
- Finish: Black Oxide
Mfr # 48-32-4485
Key Features:
- Promotion Restriction: Not eligible for promotion
- Impact Rated: Yes
- Item: Power Bit
Mfr # 48-32-4615
Key Features:
- Promotion Restriction: Not eligible for promotion
- Drive Size: 1"
- Measurement Type: Torx(R)
Mfr # D018103
Key Features:
- Package Quantity: 1
Mfr # 48-32-4685
Key Features:
- Promotion Restriction: Not eligible for promotion
- Shank Size: 1/4"
- Shank Style: Hex