Immersion Cooler
Our endless aisle includes an immersion cooler and so much more!
Shop Immersion Cooler results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Chiller
- Temp. Range (C): Fixed @ -35 Degrees
- Voltage: 120V AC
Key Features:
- Item: Immersion Cooler
- Temp. Range (C): -20 Degrees to 30 Degrees
- Voltage: 115
Key Features:
- Item: Refrigerated and Heating Circulator
- Overall Height: 26 in
- Chamber Length: 5.9"
Key Features:
- Item: Heated Circulator
- Overall Height: 15 in
- Capacity: 5L
Key Features:
- Item: Compact Recirculating Cooler
- Temp. Range (C): 0 Degrees to 40 Degrees
- Voltage: 115/230
Key Features:
- Item: Immersion Cooler
- Temp. Range (C): -90 Degrees to 30 Degrees
- Voltage: 115/230
Key Features:
- Item: Compact Recirculating Cooler
- Overall Height: 21 in
- Overall Width: 9.5 in
Key Features:
- Item: Immersion Circulator
- Overall Height: 14.2 in
- Plug Style - Lab Equipment: Standard
Key Features:
- Item: Refrigerated and Heating Circulator
- Overall Height: 25.6 in
- Pump Type: Centrifugal
Key Features:
- Item: Open Heating Bath Circulator
- Overall Height: 18.6 in
- Capacity - Circulators and Water Baths: 27 L
Key Features:
- Item: Recirculating Cooler
- Overall Height: 45.3 in
- Max. Temp. (C): 40 Degrees C
Key Features:
- Item: Immersion Circulator
- Overall Height: 14.2 in
- Temp. Range (C): 20 Degrees to 100 Degrees
Key Features:
- Item: Open Heating Bath Circulator
- Overall Height: 17.3 in
- Capacity - Circulators and Water Baths: 6 L
Key Features:
- Item: Flat Bath Cover
- For Use With: 9012427, Mfr. No. 9012413
- Accessory Type: Flat Bath Cover
Key Features:
- Item: Refrigerated and Heating Circulator
- Overall Height: 28.3 in
- Chamber Material: Stainless Steel