Igniter Button
Our endless aisle includes an igniter button and so much more!
Shop Igniter Button results
(Showing 1 - 15)
Relevance
Mfr # 41-402
Key Features:
- Item: Igniter
- Fits Brand: Amana, American Water Heater, Armstrong, Coleman, Frigidaire, Mor-Flo, Nordyne
- Includes: Wire Nuts
Mfr # 41-207
Key Features:
- Includes: (2) Porcelain Wire Nuts
- Dial Range: 3.2 to 3.6A
- Type: Igniter
Mfr # 20165703S
Key Features:
- Item: Igniter
- Includes: (1) Sensor
- For Use With Mfr. Model Number: DMS90453BXA, DMS90703BXA, DMS90704CXA, DMS90904CXA, DMS90905DXA, DMS91155DXA, GCS90453BXA, GCS90703BXA, GCS90904CXA, GCS91155DXA, GCV90704CXA, GCV90905DXA, GDS80453AN, GDS80453ANAA , GDS80453AX, P1256701F , P1256702F , P1256703F , P1256704F , P1256705F , P1256706F , P1256707F , P1256708F , P1256709F , P1256710F , P1257201F , P1257202F , P1257204F , P1257206F , P1257207F , P1257208F , P1257209F , P1257803F , P1257805F
Mfr # SP14410
Key Features:
- Material of Construction: Metal and Plastic
- For Use With: 1PLV7, 3WA59, 1PLV6, 5AU69, 5AU70, 2LAC9, 3WA65, 38UN59
- Item: V552 Baffle Nylon
Mfr # 41-204
Key Features:
- Agency Compliance: CSA
- Includes: (2) Porcelain Nuts
- For Use With: Robertshaw HVN Series or an Eaton NC4100 Series Gas Valve
Mfr # 767A-382
Key Features:
- Gas Type: LP/NG
- Item: Hot Surface Ignitor
- Length (In.): 5 1/4 in
Mfr # 767A-378
Key Features:
- Gas Type: LP/NG
- Item: Hot Surface Igniter
- Length (In.): 5 1/4 in
Mfr # 767A-377
Key Features:
- Gas Type: LP/NG
- Item: Hot Surface Ignitor
- Length (In.): 4 1/2 in
Mfr # 41-215
Key Features:
- Capillary Length: 8 3/8 in
- Gas Type: Nat and LP
- Dial Range: 3.2 to 3.6A
Mfr # 50E47 843S1
Key Features:
- Electrical Ratings: 24V AC
- Electrical Connections: 1/4 in Quick Connect
- Retries: 0 to 2
Mfr # IGN-406
Key Features:
- Tip Style: Flat
- Length (In.): 3 1/4 in
- Type: Silicon Carbide
Mfr # 767A-383
Key Features:
- Lead Length (In.): 5 1/4 in
- For Use With: 120 V Furnace
- Operation Description: Universal Replacement Hot Surface Ignition (HSI) Control Designed For Maximum Compatibility
Mfr # 62-24164-01
Key Features:
- Item: Direct Spark Igniter
- Includes: (1) Igniter
- Fits Brand: Rheem
Mfr # IG402K
Key Features:
- Gas Type: LP/NG
- Item: Hot Surface Igniter
- Length (In.): 3 1/4 in