Ideal Wire Strippers
Our endless aisle includes ideal wire strippers and so much more!
Shop Ideal Wire Strippers results
(Showing 1 - 15)
Relevance
Key Features:
- Package Quantity: 1
Key Features:
- Capacity: 18 to 10 AWG
- Overall Length: 6 in
- Material: Tough Steel
Key Features:
- Capacity: 22 to 30 AWG Solid, 24 to 32 AWG Stranded
- Overall Length: 6 in
- Material: Tough Steel
Key Features:
- Capacity: 14 to 12 AWG
- Overall Length: 7 in
- Features: Pocket Locket Mechanism
Key Features:
- Capacity: 8 to 16 AWG
- Overall Length: 7 in
- Features: Pocket Locket Mechanism, Thumb-Valley
Key Features:
- Capacity: Solid: 6 to 14 AWG, Stranded: 8 to 16 AWG
- Features: Slide Lock for Safety and Storage, Thumb and Finger Valley Makes Stripping Easier and More Accurate, The Ergonomic Grip Design Wicks Away Perspiration and Helps Reduce Muscle Fatigue
- Application: The Thumb ValleyTM Guide and Precision Stripping Holes Promote the Highest Accuracy in The Industry
Key Features:
- Capacity: Solid: 18 to 10 AWG, Stranded: 12 to 20 AWG
- Material: Tough Steel
- Features: Non-Slip Textured Grips and Thumb Rest, Plier Nose for Holding and Twisting Wires, Slide Lock for Safety and Storage, Black Oxide Finish to Offer Corrosion Resistance
Key Features:
- Capacity: 1/4 in
- Primary Crimping Application: Coax Cable
- Overall Length: 7 in
Key Features:
- Capacity: 22 to 10 AWG
- Overall Length: 7 in
- Material: Frame: Die Cast Zinc
Key Features:
- Capacity: 3/4" to 1-1/2"
- Features: Adjustable Blade for Different Jacket Thicknesses or Cutting Depth Up to .125, Comes with A Spare Blade in The Handle
- Application: Slitter
Key Features:
- Capacity: Solid: 14 to 24 AWG, Stranded: 16 to 26 AWG
- Features: Thumb-Valley(TM) Thumb Guide That Offers Comfort and Focuses On Kinetic Energy for Faster Stripping, The Textured Non-Slip Grips Helps in Reducing Stress On the Hands and The Narrow Plier Nose Facilitates Holding and Twisting of Wires in Hard-To-Reach Places, The Pocket-Locket(TM) Mechanism Holds the Stripper Tightly When the Tool Is Slipped from The Hands and It Is Color Coded for Easy Reference
- Application: Wire Stripper
Key Features:
- Capacity: 26 to 16 AWG
- Overall Length: 6 1/2 in
- Features: Mil-Spec Die-Type Blades Allow Precision Stripping
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Key Features:
- Capacity: 20 to 8 AWG Solid, 22 to 10 AWG Stranded Wire
- Overall Length: 6 5/8 in
- Material: Cast Alloy Chassis
Key Features:
- Capacity: 22 to 10 AWG
- Overall Length: 8 1/4 in
- Features: Plastic-Covered Cushioned Handles