Ideal Strippers
Count on great prices, fast shipping and friendly service every time you order ideal strippers from Zoro.
Shop Ideal Strippers results
(Showing 1 - 15)
Relevance
Mfr # 45-415
Key Features:
- Capacity: Solid: 10 to 18 AWG, Stranded: 12 to 20 AWG
- Features: Thumb-Valley(TM) Thumb Guide That Offers Comfort and Focuses On Kinetic Energy for Faster Stripping, The Textured Non-Slip Grips Helps in Reducing Stress On the Hands and The Narrow Plier Nose Facilitates Holding and Twisting of Wires in Hard-To-Reach Places, The Pocket-Locket(TM) Mechanism Holds the Stripper Tightly When the Tool Is Slipped from The Hands and It Is Color Coded for Easy Reference
- Application: Wire Stripper
Mfr # 45-092
Key Features:
- Capacity: 22 to 10 AWG
- Overall Length: 7 in
- Material: Frame: Die Cast Zinc
Mfr # 45-120
Key Features:
- Capacity: 18 to 10 AWG
- Overall Length: 6 in
- Material: Tough Steel
Mfr # 45-177
Key Features:
- Capacity: 26 to 16 AWG
- Overall Length: 6 1/2 in
- Features: Mil-Spec Die-Type Blades Allow Precision Stripping
Mfr # 45-090
Key Features:
- Capacity: 12 to 8 AWG
- Overall Length: 6 1/2 in
- Material: Frame: Die Cast Zinc
Mfr # 45-639
Key Features:
- Capacity: 26 to 20 AWG
- Overall Length: 5 1/2 in
- Features: Mil-Spec Die-Type Blades Allow Precision Stripping
Mfr # 45-671
Key Features:
- Capacity: 22 to 16 AWG
- Overall Length: 5 1/2 in
- Material: Frame: Die Cast Zinc
Mfr # 11055
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Mfr # 131-45-415
Key Features:
- Package Quantity: 1
Mfr # 11063W
Key Features:
- Capacity: 20 to 8 AWG Solid, 22 to 10 AWG Stranded Wire
- Overall Length: 6 5/8 in
- Material: Cast Alloy Chassis
Mfr # 1010
Key Features:
- Capacity: 22 to 10 AWG
- Overall Length: 8 1/4 in
- Features: Plastic-Covered Cushioned Handles
Mfr # 45-098
Key Features:
- Capacity: 30 to 20 AWG
- Overall Length: 6 1/2 in
- Features: Knife Type Blades, Precision Ground
Mfr # 45-125
Key Features:
- Capacity: 22 to 30 AWG Solid, 24 to 32 AWG Stranded
- Overall Length: 6 in
- Material: Tough Steel
Mfr # 11053
Key Features:
- Capacity: 6 to 12 AWG Standard, Screw Shearing 6 - 21 and 8 - 32
- Overall Length: 7 1/8 in
- Material: Steel
Mfr # 11061
Key Features:
- Capacity: 10 to 20 AWG Solid, 12 to 22 AWG Stranded, 12/2 and 14/2 Romex
- Overall Length: 8 1/4 in
- Features: Adjustable Stopper, Tensioning Thumb Wheel, Wire Cutter in Handle