Ideal Stripper
We have the ideal stripper you need to get the job done right.
Shop Ideal Stripper results
(Showing 1 - 15)
Relevance
Mfr # 45-418
Key Features:
- Capacity: 16 to 8 AWG
- Overall Length: 6 in
- Features: Curved Handles
Mfr # 45-416
Key Features:
- Capacity: Solid: 14 to 24 AWG, Stranded: 16 to 26 AWG
- Features: Thumb-Valley(TM) Thumb Guide That Offers Comfort and Focuses On Kinetic Energy for Faster Stripping, The Textured Non-Slip Grips Helps in Reducing Stress On the Hands and The Narrow Plier Nose Facilitates Holding and Twisting of Wires in Hard-To-Reach Places, The Pocket-Locket(TM) Mechanism Holds the Stripper Tightly When the Tool Is Slipped from The Hands and It Is Color Coded for Easy Reference
- Application: Wire Stripper
Mfr # 45-090
Key Features:
- Capacity: 12 to 8 AWG
- Overall Length: 6 1/2 in
- Material: Frame: Die Cast Zinc
Mfr # 45-098
Key Features:
- Capacity: 30 to 20 AWG
- Overall Length: 6 1/2 in
- Features: Knife Type Blades, Precision Ground
Mfr # 45-092
Key Features:
- Capacity: 22 to 10 AWG
- Overall Length: 7 in
- Material: Frame: Die Cast Zinc
Mfr # 45-120
Key Features:
- Package Quantity: 1
Mfr # 45-121
Key Features:
- Capacity: 14 to 24 AWG Solid, 16 to 26 AWG Stranded
- Overall Length: 6 in
- Material: Tough Steel
Mfr # 45-101
Key Features:
- Capacity: 10 to 24 AWG
- Features: The Handy Versatile Stripper Tool Is Designed To Adjust Quickly To Eight Solid and Stranded Wire Sizes
- Application: Wire Stripper
Mfr # 45-415
Key Features:
- Capacity: Solid: 10 to 18 AWG, Stranded: 12 to 20 AWG
- Features: Thumb-Valley(TM) Thumb Guide That Offers Comfort and Focuses On Kinetic Energy for Faster Stripping, The Textured Non-Slip Grips Helps in Reducing Stress On the Hands and The Narrow Plier Nose Facilitates Holding and Twisting of Wires in Hard-To-Reach Places, The Pocket-Locket(TM) Mechanism Holds the Stripper Tightly When the Tool Is Slipped from The Hands and It Is Color Coded for Easy Reference
- Application: Wire Stripper
Mfr # 45-120
Key Features:
- Capacity: 18 to 10 AWG
- Overall Length: 6 in
- Material: Tough Steel
Mfr # 11055
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Mfr # 11063W
Key Features:
- Capacity: 20 to 8 AWG Solid, 22 to 10 AWG Stranded Wire
- Overall Length: 6 5/8 in
- Material: Cast Alloy Chassis
Mfr # 45-121
Key Features:
- Package Quantity: 1
Mfr # 1010
Key Features:
- Capacity: 22 to 10 AWG
- Overall Length: 8 1/4 in
- Features: Plastic-Covered Cushioned Handles
Mfr # 11053
Key Features:
- Capacity: 6 to 12 AWG Standard, Screw Shearing 6 - 21 and 8 - 32
- Overall Length: 7 1/8 in
- Material: Steel