Ideal Snips
Our endless aisle includes ideal snips and so much more!
Shop Ideal Snips results
(Showing 1 - 12)
Relevance
Key Features:
- Cutting Action: Straight
- Overall Length: 9 3/4 in
- Material: Chrome Molybdenum Steel, Serrated Blades
Key Features:
- Cutting Action: Left/Straight
- Overall Length: 9 3/4 in
- Material: High Strength Steel Handle, Molybdenum Steel Jaw
Key Features:
- Overall Length: 12 3/4 in
- Material: Steel
- Features: Center Roller Station is also Independently Adjustable for Making Mild-Angled Bends on a Curve, Exclusive 3-Station Roller Design Produces a Uniform Bend Out to the Very Ends of a Straight Panel Length, for Clean, Crisp Bends in Metal Roofing Materials, Hardened Rollers Ensure Long, Service Life
Key Features:
- Cutting Action: Tight Left Curves/Straight
- Overall Length: 9 3/4 in
- Material: Steel
Key Features:
- Cutting Action: Left/Right/Straight
- Overall Length: 9 1/4 in
- Material: Molybdenum Steel Jaw
Key Features:
- Overall Length: 7"
- Blade Material: Stainless Steel
- Handle Style: Straight
Key Features:
- Cutting Action: Right/Straight/Circles
- Overall Length: 10 in
- Material: Hot Drop Forged Blades w/Hardened Alloy Steel Jaws
Key Features:
- Cutting Action: Right
- Overall Length: 9"
- Features: Extremely Compact Cutter Head with a Partially Countersunk Head Screw Connection for Increased Maneuverability and Precision for Curved Cuts, Joint Area Screwed Connection with Stud Bolt, Sintered Disc and Maintenance-Free Spring for Extreme Robustness, Reduced Handle Opening Angle for Optimized Handling and an Even Cutting Length, Central Latch for Easy Operation Without Having to Change Your Grip
Key Features:
- Hole Size (In.): 1 21/100 in
- For Use With: Mfr. No. 7212SP-1-7/32D, 7212SP11, LS50L or Hydraulic Ram
- Size: 1-7/32"
Key Features:
- Capacity: 26 to 16 AWG
- Overall Length: 6 1/2 in
- Material: Polyurethane Reinforced With Carbon Fiber
Key Features:
- Primary Application: Cuts Aluminum and Copper Cables
- Overall Length: 12 in
- Cutting Action: Shear
Key Features:
- Application: Sheet Metal and Stainless Steel
- Tooth Material: Carbide Tipped
- Number of Pieces: 4