Ideal Screwdrivers
We have the ideal screwdrivers you need to get the job done right.
Shop Ideal Screwdrivers results
(Showing 1 - 15)
Relevance
Key Features:
- Drive Size: 1/4 in, 5/16 in, 3/8 in
- Overall Length: 7 1/4 in
- Bit Style: Phillips, Slotted, Square, TORX
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Key Features:
- Capacity: 18 to 10 AWG
- Overall Length: 6 1/4 in
- Material: Hardened steel
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Key Features:
- Capacity: Strips and Cuts: 10-20 AWG Solid; 12-22 AWG Stranded; Screw Shearing: 6-32 and 8-32; Crimping Capacity: 10-22 AWG
- Overall Length: 7-3/4"
- Features: Tip Designed To Grab, Pull and Bend The Smallest Of Wires, Reinforced Head Reduces Flex, Precision Shear-Type Cutting Blades for Easier Cutting
Key Features:
- Primary Application: Electrical
- Number of Pieces: 28
- Includes: Safety Glasses
Key Features:
- Capacity: 10 to 22 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 3/4 in
Key Features:
- Drive Size: 1/4"
- Overall Length: 8.71" (22.1 cm)
- Number of Pieces: 1
Key Features:
- Primary Application: Copper Wire, Stainless Steel, Conductors and Coaxial Cable
- Overall Length: 7 in
- Cutting Action: Anvil
Key Features:
- Item: Multi-Bit Screwdriver
- Overall Length: 6 1/2 in
- SAE or Metric: SAE
Key Features:
- Material: Forged Steel
- Application: Wire Stripping, Cutting and Crimping
- Length (In.): 8" (20.3 cm)
Key Features:
- Features: 36-Percent Greater Cutting Power Than Other Plier Designs, Heavy-Duty
- Handle Type: Plastic Dipped
- Jaw Length: 7/8 in
Key Features:
- Plier Product Group: Pliers
- Plier Item: Linemans Pliers
- Jaw Length: 1 5/8 in
Key Features:
- Item: Klein Kleaners Hand Cleaning Towels
- Size: 72-Count Bucket
- Package Quantity: 1
Key Features:
- Drive Size: 1/4", 5/16"
- Number of Pieces: 1
- Handle Material: Plastic