Ideal Compression Tool
Count on great prices, fast shipping and friendly service every time you order an ideal compression tool from Zoro.
Shop Ideal Compression Tool results
(Showing 1 - 15)
Relevance
Key Features:
- Insulated / Uninsulated: Insulated
- Overall Length: 6-3/4", 5-1/2", 4
- Number of Pieces: 3
Key Features:
- Capacity: F-Type, RG-6, RG-6 Quad, RG-59
- Features: Creates Permanent Connections, Works With Most Brands F Connectors, Swing-Locking Loop for Compact Storage, Compression Connectors Add A Water Tight Seal
- Application: Crimping
Key Features:
- Item: Compression Tool Fixed, Long
- Package Quantity: 1
Key Features:
- Features: Used On Short or Long F Connectors For RG-6 & RG-59, Also Works On RG-11
- Application: Shorter Style F-Connectors
- Handle Type: Clamshell
Key Features:
- Features: Compression Distance: 15.5mm to 22.6mm for RG59/6, 30.5mm to 37.3mm for RG11
- Application: RG59, RG6 and RG11 F Type Compression Connectors
- Item: Professional Compression Crimping Tool
Key Features:
- Color: Blue
- Sub-Category: Installation Accessories
- Material: Steel
Key Features:
- Color: Blue
- Min. Single Wire Size: 22 AWG
- Max. Single Wire Size: 14 AWG
Key Features:
- Color: Orange
- Min. Single Wire Size: 22 AWG
- Max. Single Wire Size: 14 AWG
Key Features:
- Item: Conduit Bender
- EMT Size: 3/4 in
- Rigid/IMC Size: 1/2 in
Key Features:
- Length: 120 ft
- Tape Material: Fiberglass
- Size: 3/16"W x 0.94"H
Key Features:
- Capacity: 22 to 10 AWG
- Overall Length: 7 in
- Material: Frame: Die Cast Zinc
Key Features:
- Color: Red
- Min. Single Wire Size: 18 AWG
- Max. Single Wire Size: 10 AWG
Key Features:
- Application: Sheet Metal and Stainless Steel
- Tooth Material: Carbide Tipped
- Number of Pieces: 4
Key Features:
- Color: Orange
- Min. Single Wire Size: 22 AWG
- Max. Single Wire Size: 14 AWG
Key Features:
- Item: Ballast Disconnect
- Wire Size: 18 to 12 AWG
- Color: Orange