Ideal Cable Stripper
Our endless aisle includes an ideal cable stripper and so much more!
Shop Ideal Cable Stripper results
(Showing 1 - 36)
Relevance
Mfr # 45-162
Key Features:
- Capacity: Up to 1/8 in
- Overall Length: 6 in
- Features: 240 in/6.1mm Blade Spacing for 2 Step or Window Strips
Mfr # 45-165
Key Features:
- Capacity: 3/16 to 5/16 in
- Overall Length: 6 in
- Features: 240 in/6.1mm Blade Spacing for 2 Step or Window Strips
Mfr # 45-164
Key Features:
- Capacity: 9/16 in
- Overall Length: 8 in
- Features: .560 in/14.22mm Blade Spacing for 2 Step or Window Strips
Mfr # L-9226
Key Features:
- Insulated: No
- Tether Capable: Standard Tool (Accessory Needed for Tethering)
- Features: Replacement Blades for The Big Blue Adjustable Ringer(TM) Stripper
Mfr # 105480
Key Features:
- Cutting Fluid Sub-Category: Way Oils
- Color: Brown
- Application: For Lubrication of Machine Tool Slideway Systems
Mfr # L-9225
Key Features:
- Insulated: No
- Item: Replacement Blades
- Includes: Rounded-Edge Slitting Blade
Mfr # 11055
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Mfr # 45-092
Key Features:
- Capacity: 22 to 10 AWG
- Overall Length: 7 in
- Material: Frame: Die Cast Zinc
Mfr # CST-1900
Key Features:
- Primary Application: Jacket Removal of PVC, Rubber, PE
- Overall Length: 5 1/4 in
- Cutting Action: Ring/Slit Cut
Mfr # 16 30 135 SB
Key Features:
- Capacity: 1-9/64 in
- Overall Length: 5 1/4 in
- Material: Housing: Plastic
Mfr # 45-098
Key Features:
- Capacity: 30 to 20 AWG
- Overall Length: 6 1/2 in
- Features: Knife Type Blades, Precision Ground
Mfr # 11063W
Key Features:
- Capacity: 20 to 8 AWG Solid, 22 to 10 AWG Stranded Wire
- Overall Length: 6 5/8 in
- Material: Cast Alloy Chassis
Mfr # 11053
Key Features:
- Capacity: 6 to 12 AWG Standard, Screw Shearing 6 - 21 and 8 - 32
- Overall Length: 7 1/8 in
- Material: Steel
Mfr # 45-615
Key Features:
- Capacity: 8 to 16 AWG
- Overall Length: 7 in
- Features: Pocket Locket Mechanism, Thumb-Valley
Mfr # 1010
Key Features:
- Capacity: 22 to 10 AWG
- Overall Length: 8 1/4 in
- Features: Plastic-Covered Cushioned Handles
Mfr # 1903
Key Features:
- Capacity: 8 AWG to 1250 kcmil
- Overall Length: 7 in
- Material: Steel Blades
Mfr # 45-125
Key Features:
- Capacity: 22 to 30 AWG Solid, 24 to 32 AWG Stranded
- Overall Length: 6 in
- Material: Tough Steel
Mfr # 16 20 16 SB
Key Features:
- Capacity: 4 to 16mm
- Overall Length: 5 1/4 in
- Material: Housing: Plastic
Mfr # 45-090
Key Features:
- Capacity: 12 to 8 AWG
- Overall Length: 6 1/2 in
- Material: Frame: Die Cast Zinc
Mfr # 11061
Key Features:
- Capacity: 10 to 20 AWG Solid, 12 to 22 AWG Stranded, 12/2 and 14/2 Romex
- Overall Length: 8 1/4 in
- Features: Adjustable Stopper, Tensioning Thumb Wheel, Wire Cutter in Handle
Mfr # 1YMZ9
Key Features:
- Capacity: 1-1/8 in
- Overall Length: 6 1/2 in
- Features: Blade Rotates 90 Degrees , Knob Adjusts Depth Of Cut To Strip Insulation Up To 3/16 in Thickness
Mfr # 74-027
Key Features:
- Item: Conduit Bender
- EMT Size: 3/4 in
- Rigid/IMC Size: 1/2 in
Mfr # 16 20 165 SB
Key Features:
- Capacity: 8 to 28mm
- Overall Length: 6 1/2 in
- Material: Housing: Plastic
Mfr # 30-902
Key Features:
- Color: Blue
- Sub-Category: Installation Accessories
- Material: Steel
Mfr # 48-22-6109
Key Features:
- Promotion Restriction: Not eligible for promotion
- Capacity: 20 to 12 AWG
- Overall Length: 7 1/8 in
Mfr # 48-22-3079
Key Features:
- Promotion Restriction: Not eligible for promotion
- Capacity: 20 to 10 AWG
- Overall Length: 7 3/4 in
Mfr # 45-120
Key Features:
- Capacity: 18 to 10 AWG
- Overall Length: 6 in
- Material: Tough Steel
Mfr # 13 72 8
Key Features:
- Overall Length: 9.3"
- Material: High-grade special tool steel, forged, multi stage oil-hardened
- Features: Cuts 6-32 and 8-32 screws without threading. Locating ridges - easy to locate stripping holes by using one of the locating ridges. Strips 10 to 20 AWG - both solid and stranded wire. Locating ridges make it easy to find stripping holes. Shear cutting blades offer 50% higher cutting capacity than competition and 25% cutting power reduction. Cuts cable, wires, NM-B, BX and MC. Wide gripping jaws for twisting wires. Lock can either be used left or right handed. Wire looping groove to loop wire for attaching to screws. Induction hardened blades and screw shear. Conduit reaming for removing burrs. High-grade special tool steel; forged, multi stage oil-hardened
Mfr # 21051
Key Features:
- Promotion Restriction: Not eligible for promotion
- Capacity: 2/0-250 MCM
- Overall Length: 4.656"
Mfr # 1009
Key Features:
- Capacity: Strips and Cuts: 10-20 AWG Solid; 12-22 AWG Stranded; Screw Shearing: 6-32 and 8-32; Crimping Capacity: 10-22 AWG
- Overall Length: 7-3/4"
- Features: Tip Designed To Grab, Pull and Bend The Smallest Of Wires, Reinforced Head Reduces Flex, Precision Shear-Type Cutting Blades for Easier Cutting
Mfr # 11045
Key Features:
- Capacity: 18 to 10 AWG
- Overall Length: 6 1/4 in
- Material: Hardened steel
Mfr # 11046
Key Features:
- Capacity: 26 to 16 AWG
- Overall Length: 6 1/4 in
- Material: Hardened steel
Mfr # 45-025
Key Features:
- Capacity: 26 to 12 AWG
- Overall Length: 3 1/2 in
- Features: Looping Holes Loop Wire for Screw-on Connections, Slip Resistant
Mfr # 10270
Key Features:
- Capacity: 5/16" to 1-1/8"
- Features: Knifes With Special Titanium-Nitride Coating (Tin) To Achieve Longer Life, Faster Cutting and Less Wear, Large Adjustment Screw Allows for Effortless Adjustments, Automatic Adjustment from Round- to Length Cut
- Application: Stripping All Standard Round Cables
Mfr # 1280
Key Features:
- Capacity: 1/10 in to 1/3 in cable diameter
- Overall Length: 4 1/4 in
- Features: Pre-set strip lengths (.279 in braid and .201 in dielectric)
Mfr # 61-765GA
Key Features:
- Item: Clamp Meter
- Digital/Analog: Digital
- Max. AC Amps: 660