Hydrorain Pipe & Tubing Cutters
Our endless aisle includes hydrorain pipe & tubing cutters and so much more!
Shop Hydrorain Pipe & Tubing Cutters results
(Showing 1 - 12)
Relevance
Mfr # 26113
Key Features:
- Cutting Capacity: 1/8 in to 1 in
- Cuts: Polyethylene
- Body Material: Plastic
Mfr # 238-P
Key Features:
- Cutting Capacity: Pipe Up to 8 in dia.
- Cuts: Clay, Concrete, No-Hub Soil Pipe
- Body Material: Steel
Mfr # RC-2375
Key Features:
- Cutting Capacity: 1/2 in to 2-3/8 in
- Cuts: CPVC, PEX, Polybutlyene, Polyethylene, PVC, Rubber Hose
- Body Material: Aluminum
Mfr # 151
Key Features:
- Cutting Capacity: 1/4 in to 1-5/8 in
- Cuts: Aluminum, Brass, Copper
- Body Material: Aluminum
Mfr # 35S
Key Features:
- Promotion Restriction: Not eligible for promotion
- Cutting Capacity: 1/4 in to 1-3/8 in
- Cuts: Stainless Steel
Mfr # 19100
Key Features:
- For Use With: Schedule 40 Pipe
- For Nominal Pipe Size: 1 in
- Fitting Saver Type: IPS
Mfr # TC35
Key Features:
- Item: Tubing Cutter
- Includes: (2) Sided Blade
- For Use With: 52HG23, 52HJ26, A/C, Fuel, Transmission Lines, Tube and Hoses
Mfr # 41436GRA
Key Features:
- Cutting Capacity: 2"
- Cuts: PVC
- Features: Ratchet Cutting Action
Mfr # 4412
Key Features:
- Item: Hose and Pvc Pipe Cutter,1-3/4" Max
- Package Quantity: 1
Mfr # 37980
Key Features:
- Item: Pipe
- Connection: 1/2 in Tube, 100 ft
- Max. Working Pressure: 80 psi
Mfr # 26600
Key Features:
- For Use With: Sprinkler Systems
- Includes: Instruction Sheet, Stake
- Item: Catch Cups
Mfr # 08676
Key Features:
- Item: Coupling
- Connection: 1 in Tube
- Material: ABS plastic