Hydraulic Shuttle Valve
We make finding a hydraulic shuttle valve fast and simple every time!
Shop Hydraulic Shuttle Valve results
(Showing 1 - 15)
Relevance
Mfr # CSH101B
Key Features:
- Cartridge Valve Item: Cartridge Valve
- Cartridge Valve Type: Shuttle
- Valve Cavity Size: C10-3
Mfr # CSPH103A20-8T
Key Features:
- Cartridge Valve Item: Cartridge Valve Assembly
- Cartridge Valve Type: Single Pilot-Operated Check
- Max. Pressure - Hydraulic Valves: 5,000 psi
Mfr # 1020076
Key Features:
- Operating Pressure (PSI): 2,300 psi
- Width (In.): 2.99 in
- Port Size Inlet (In.): 7/8 -14
Mfr # SV10-C
Key Features:
- Item: Shuttle Valve
- Pipe Size: 1/8"
- Max. Pressure: 200 psi
Mfr # SV20-C
Key Features:
- Item: Shuttle Valve
- Pipe Size: 1/4"
- Max. Pressure: 200 psi
Mfr # VR1210F-07
Key Features:
- Item: Shuttle Valve,1/4" Applicable Tube,OD
- Package Quantity: 1
Mfr # 33133
Key Features:
- Item: Shuttle Valve,NDDP1013
- Size: 1/4"-1/2"
- Includes: Complete Poppets, Springs and Seats
Mfr # B5K1000XXC
Key Features:
- Valve Ways and Positions: 3-Way/2-Position
- Valve Actuator / Return: Remote Pilot / Air Return
- Valve Port Size: 1/4 in
Mfr # 8210G002
Key Features:
- Pipe Size - Valves: 1/2 in
- Center Line Pipe Center Size: 2 7/8 in
- Electrical Connections: 1/2" Conduit w/18" Leads
Mfr # D1VW004CNJW
Key Features:
- Valve Type - Hydraulic Valves: Hydraulic Directional Control Valve
- Valve Ways and Positions: 4-Way/3-Position
- Max. Flow - Hydraulic Valves: 18.5 gpm
Mfr # 4F-MB6XPFA-SSP
Key Features:
- Promotion Restriction: Not eligible for promotion
- Pipe Size: 1/4"
- Body Material: 316 Stainless Steel
Mfr # B511BB549C
Key Features:
- Item: Solenoid Air Control Valve
- Valve Ways and Positions: 4-Way/2-Position
- Voltage: 24V DC
Mfr # HNVS8FF
Key Features:
- Pipe Size: 1/2"
- Connection: FNPT
- Body Material: Stainless steel
Mfr # 521811000
Key Features:
- Item: Manual Air Control Valve
- Pipe Size: 1/4"
- Valve Ways and Positions: 4-Way/3-Position
Mfr # 8A-B8LJ2-SSP
Key Features:
- Pipe Size: 1/2"
- Body Material: 316 Stainless Steel
- Body Style: Inline