Hydraulic Crimper
Count on great prices, fast shipping and friendly service every time you order a hydraulic crimper from Zoro.
Shop Hydraulic Crimper results
(Showing 1 - 15)
Relevance
Mfr # TBM14M
Key Features:
- Item: Hydraulic Crimper
- Insulated / Uninsulated: Uninsulated
- Capacity: Up to 750 MCM Aluminum, Up to 900 MCM Copper
Mfr # ET1187-001
Key Features:
- Primary Application - Crimping: Hydraulic Hose Crimping
- Item: Hydraulic Hose Crimping Machine
- Max. Crimping Force - Crimper: 10 ton
Mfr # T-420-001
Key Features:
- Item: Crimper System,63680
- Package Quantity: 1
Mfr # WX-VKW3-8
Key Features:
- Package Quantity: 1
Mfr # TL-ZDT-HCT-300
Key Features:
- Package Quantity: 1
Mfr # ET4001-015
Key Features:
- Item: Crimper System,63700
- Package Quantity: 1
Mfr # TEP-410
Key Features:
- Item: Manual Hydraulic Crimping Tool
- Overall Length: 23 in
- Features: 360 Degrees Rotating Angle, Protective Rubber Boot on in C in Head
Mfr # RK1240
Key Features:
- Capacity: 750 kcmil
- Features: Crimping Head has 1.65" (42 mm) Opening; Boss Included on Each Crimping Head for use with Hotsticks; Single-Acting Tools Require an External Hydraulic Pump Capable of 10,000 psi (700 bar); Capable of Crimping a Wide Range of Lugs, C-taps, H-Taps and Overhead Tension Sleeves; Includes: Carrying Case
- Application: For Crimping Wire and Cable
Mfr # FJC2806
Key Features:
- Package Quantity: 1
Mfr # 13100A
Key Features:
- Primary Application - Crimping: Electrical Wire and Cable Crimping
- Item: Remote Powered Crimping Head
- Max. Crimping Force - Crimper: 14 ton
Mfr # EP-510C
Key Features:
- Capacity: 12 Ton
- Primary Crimping Application: Compression on wire or cable
- Item: Manual Hydraulic Crimping Tool