Hyd Motor
Our endless aisle includes a hyd motor and so much more!
Shop Hyd Motor results
(Showing 1 - 15)
Relevance
Mfr # 1070033
Key Features:
- Promotion Restriction: Not eligible for promotion
- Displacement (Cu. In./Rev.): 0.711
- GPM @ 1800 RPM and 1000 PSI: 4.3
Mfr # 1002498
Key Features:
- Displacement (Cu. In./Rev.): 0.129
- GPM @ 1800 RPM and 1000 PSI: 0.8
- GPM @ 3600 RPM and 1000 PSI: 1.6
Mfr # 1802742
Key Features:
- Displacement (Cu. In./Rev.): 1.6
- GPM @ 1800 RPM and 1000 PSI: 12
- Max. Continuous PSI: 2,700
Mfr # 1002499
Key Features:
- Displacement (Cu. In./Rev.): 0.194
- GPM @ 1800 RPM and 1000 PSI: 1.2
- GPM @ 3600 RPM and 1000 PSI: 2.5
Mfr # 1800292
Key Features:
- Displacement (Cu. In./Rev.): 0.98
- GPM @ 1800 RPM and 1000 PSI: 7.1
- Max. Continuous PSI: 4,000
Mfr # 1070035
Key Features:
- Displacement (Cu. In./Rev.): 0.647
- GPM @ 1800 RPM and 1000 PSI: 3.9
- GPM @ 3600 RPM and 1000 PSI: 8.3
Mfr # 101-1004
Key Features:
- Series: H
- Flange Mount: 1.75 in Pilot, 4 Bolt
- Displacement: 9.7 cu in/rev
Mfr # 1800290
Key Features:
- Displacement (Cu. In./Rev.): 0.67
- GPM @ 1800 RPM and 1000 PSI: 4.9
- GPM @ 3600 RPM and 1000 PSI: 9.8
Mfr # 1070054
Key Features:
- Displacement (Cu. In./Rev.): 0.258
- GPM @ 1800 RPM and 1000 PSI: 1.6
- GPM @ 3600 RPM and 1000 PSI: 3.3
Mfr # 1002508
Key Features:
- Ports (Inlet): 1 in Tube
- Ports (Outlet): 1/2 in NPTF
- Input RPM: 3,600
Mfr # 1070049
Key Features:
- Promotion Restriction: Not eligible for promotion
- Displacement (Cu. In./Rev.): 0.517
- GPM @ 1800 RPM and 1000 PSI: 3.1
Mfr # 250061
Key Features:
- Max. Pressure: 2000
- Max. RPM: 4000
- Displacement @ High Pressure (cubic inches/rev.): 0.517 in
Mfr # 1070047
Key Features:
- Displacement (Cu. In./Rev.): 0.453
- GPM @ 1800 RPM and 1000 PSI: 2.8
- GPM @ 3600 RPM and 1000 PSI: 5.8
Mfr # 1070045
Key Features:
- Displacement (Cu. In./Rev.): 0.388
- GPM @ 1800 RPM and 1000 PSI: 2.4
- GPM @ 3600 RPM and 1000 PSI: 5
Mfr # 1002497
Key Features:
- Displacement (Cu. In./Rev.): 0.097
- GPM @ 1800 RPM and 1000 PSI: 0.6
- GPM @ 3600 RPM and 1000 PSI: 1.2