Hvac Tester
We make finding a hvac tester fast and simple every time!
Shop Hvac Tester results
(Showing 1 - 15)
Relevance
Mfr # CL320KIT
Key Features:
- Display: 4000 Count Backlit LCD
- Voltage Accuracy: Cat. No. CL320: 600V AC/DC; Cat. No. NCVT3P: 1000V AC
- Includes: CL320 Digital Clamp Meter with Test Leads and Thermocouple; IR07 Dual IR and Probe Thermometer; NCVT3P Dual Range Non-Contact Voltage Tester with Flashlight; Carrying Pouch; Instructions; and All Required Batteries
Mfr # CL320
Key Features:
- Temp. Range: -40degree - 1832degreeF (-40degree - 1000degreeC)
- Display: 4000 Count Backlit LCD
- Current Accuracy: 400 A AC
Mfr # CL900
Key Features:
- Item: Digital Clamp Meter 2000A
- Max. DC Volts: 1000
- Voltage Accuracy: 1000V AC/DC
Mfr # CL445
Key Features:
- Item: HVAC TRMS Clamp Meter
- AC Current Range: 600A
- Includes: Right-Angle Input Test Leads, Push-On Alligator Clips, K-Type Thermocouple, Storage Pouch, Instruction Manual, and 3 x AAA Batteries
Mfr # CL800
Key Features:
- Item: Digital Clamp Meter
- Digital/Analog: Digital
- Max. AC Amps: 600
Mfr # DSKR
Key Features:
- Number of Pieces: 27
- Includes: Bit-Tips, Zip-ins
- Tool Storage Type Included: Bag
Mfr # 32304
Key Features:
- Drive Size: 1/4", 5/16"
- Number of Pieces: 1
- Handle Material: Plastic
Mfr # 32596
Key Features:
- Number of Pieces: 1
- Handle Type: Molded
- Overall Length: 7 1/2 in
Mfr # CL700
Key Features:
- Item: Digital Clamp Meter
- Digital/Analog: Digital
- Max. AC Amps: 600
Mfr # CL120KIT
Key Features:
- Display: 2000 Count Reverse Contrast LCD
- Voltage Accuracy: 600 V AC/DC
- Jaw Size: 1.61" (4.1 cm)
Mfr # MWT-HVACKIT03
Key Features:
- Item: Platinum HVAC Tool Kit,9 pcs.
- Package Quantity: 1
Mfr # FLK2AC/90-1000C
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Voltage Detector
- Voltage Range: 90 to 1000V AC
Mfr # CL220
Key Features:
- Item: Digital Clamp Meter
- Digital/Analog: Digital
- Max. AC Amps: 400 A
Mfr # CL120VP
Key Features:
- Display: 2000 Count Backlit LCD
- Voltage Accuracy: 600V AC/DC
- Standards: CATIII 600V, Class 2, Double Insulation Safety Rating, CE Certified
Mfr # CL390
Key Features:
- Max. DC Volts: 600 V
- Display: 4000 Count Reverse Contrast LCD
- Voltage Accuracy: 600 V AC/DC