Humidity Probe
Count on great prices, fast shipping and friendly service every time you order a humidity probe from Zoro.
Shop Humidity Probe results
(Showing 1 - 15)
Relevance
Mfr # EP8710
Key Features:
- Item: Temperature Humidity Meter
- Temp. Range (F): 14 Degrees to 122 Degrees
- Probe Length: 4 in
Mfr # SRH77A-E-032G
Key Features:
- Item: Temperature/Humidity Tester
- Temp. Range (F): -40 Degrees to 300 Degrees F
- Probe Length: 5 in
Mfr # SRH77A
Key Features:
- Item: Temperature Humidity Meter
- Relative Humidity Range: 10 to 95%
- Temp. Range (C): -40 Degrees to 300 Degrees
Mfr # EP8709
Key Features:
- Item: Temperature Humidity Meter
- Temp. Range (F): 14 Degrees to 122 Degrees
- Includes: Sensor Cover
Mfr # Fluke 971
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Temperature Humidity Meter
- Temp. Range (C): -20 Degrees to 60 Degrees C
Mfr # 8563-10
Key Features:
- Item: Micrometer Torque Wrench
- Drive Size: 3/4 in
- Head Type: Standard
Mfr # PTH8707
Key Features:
- Item: Temperature Humidity Meter
- Meter Style: Pen
- Relative Humidity Range: 20% to 100%
Mfr # 8706
Key Features:
- Item: Psychrometer,Digital,Wet Bulb,Dewpoint
- Package Quantity: 1
Mfr # 48-22-9416, 48-22-9516
Key Features:
- Promotion Restriction: Not eligible for promotion
- Number of Points: 12
- Finish: Chrome
Mfr # AL15148
Key Features:
- Handle Material: Aluminum
- Blade Material: Steel
- Cutting Capacity: 2 in
Mfr # GWR9850
Key Features:
- Package Quantity: 1
Mfr # 0560 2605 03
Key Features:
- Item: Temperature Humidity Meter
- Sensor Type: Capacitance
- Relative Humidity Range: 0 to 100%
Mfr # THWD-5
Key Features:
- Item: Temperature Humidity Meter
- Meter Style: Remote Probe
- Temp. Range (C): -10 Degrees to 60 Degrees C
Mfr # TH-1
Key Features:
- Item: Temperature Humidity Meter
- Relative Humidity Range: 0 to 100%
- Temp. Range (C): -20 Degrees to 50 Degrees C
Mfr # R6000
Key Features:
- Item: Temperature And Humidity Meter
- Humidity Accuracy: 40 to 80% RH: +/-5%RH Less Than40 and Greater Than80% RH: +/-8%RH
- Application: Greenhouses, Laboratories, Museums, Residential and Commercial buildings