Humboldt Epoxy
We make finding a humboldt epoxy fast and simple every time!
Shop Humboldt Epoxy results
(Showing 1 - 12)
Relevance
Mfr # HC-2942A
Key Features:
- Item: Epoxy Adhesive
- Type: Epoxy Based
- Application: For Use In Affixing Crack Monitors to Concrete Surfaces
Mfr # 11490
Key Features:
- Item: Epoxy Adhesive
- Type: Coarse, Large Particle Abrasion Resistant Wearing Compound
- Application: For Repairing Scrubbers, Ash Handling Systems, Pipe Elbows, Screens and Chutes
Mfr # 1690727
Key Features:
- Item: Acrylic Adhesive
- Type: No-Mix Adhesive Kit
- Application: Structural Bonding
Mfr # 10720
Key Features:
- Item: Epoxy Adhesive
- Type: Aluminum Filled, Self-Leveling
- Application: For Making Molds, Patterns, And Holding Fixtures, Permits Reproduction Of Delicate Or Intricate Parts
Mfr # 10710
Key Features:
- Item: Epoxy Adhesive
- Type: Aluminum Filled, Self-Leveling
- Application: For Making Molds, Patterns, And Holding Fixtures, Permits Reproduction Of Delicate Or Intricate Parts
Mfr # 24213
Key Features:
- Item: Threadlocker
- Threadlocker Color: Blue
- Threadlocker Container: Bottle
Mfr # 1835201
Key Features:
- Item: Retaining Compound
- Shear Strength (PSI): 4,000 psi
- Optimal Usage Temperature: -65 Degrees to 355 Degrees F
Mfr # 63947622
Key Features:
- Wire Size: 12 AWG
- Number of Conductors: 3 with Ground
- Length: 50 ft
Mfr # 8179
Key Features:
- Item: Floor Adhesive
- Color: Tan
- Begins to Harden: 30 to 45 min.
Mfr # 5DPC5
Key Features:
- Item: Cylinder Mold
- Diameter: 3 in
- Height: 6 in
Mfr # H-2936A
Key Features:
- Item: Concrete Crack Gauge
- Features: Standard
- Includes: Record Sheet
Mfr # 5DPJ8
Key Features:
- Item: Pocket Soil Penetrometer
- Range: 0 to 4.5 tons per sq ft
- Features: Quick Readings for OSHA Compliance