Hubbell Wiring Device-Kellems Strain Relief Grips
We make finding hubbell wiring device-kellems strain relief grips fast and simple every time!
Shop Hubbell Wiring Device-Kellems Strain Relief Grips results
(Showing 1 - 10)
Relevance
Mfr # 073031203
Key Features:
- Number of Cords: 1
- Item: Threaded Connectors
- Standards: CSA, UL
Mfr # 074-01-027
Key Features:
- Cord Grip Type: Straight
- Material - Cord Connector: Aluminum
- Number of Cords: 1
Mfr # 073031202
Key Features:
- Cord Dia. Range: 0.43 in to 0.54 in
- Gland Color Code: No Code
- Insulated / Uninsulated: Uninsulated
Mfr # 074-01-1249
Key Features:
- Cord Dia. Range: 0.75 in to 0.88 in
- Item - Cord Connector: Liquid Tight Cord Connector with Strain Relief
- Male/Female: Male
Mfr # HBL29W75
Key Features:
- Item: Watertight Locking Connector
- Item - Plugs and Receptacles: Watertight Locking Connector
- Amps - Plugs and Receptacles: 30
Mfr # 1703
Key Features:
- For Conduit Type: RMC, IMC
- Conduit Fitting Type: Hub
- Conduit Fitting Material: Die Cast Zinc
Mfr # HBL15W47
Key Features:
- Item - Plugs and Receptacles: Watertight Straight Blade Connector
- Amps - Plugs and Receptacles: 15 A
- Voltage - Plugs and Receptacles: 125V AC
Mfr # 073031204
Key Features:
- Style - Connector: Straight
- Cable Dia. Range: 0.73" to 0.97"
- Cord Dia. Range: 0.73 in to 0.97 in
Mfr # HBL5269C
Key Features:
- Item - Plugs and Receptacles: Straight Blade Connector
- Amps - Plugs and Receptacles: 15 A
- Voltage: 125VAC
Mfr # HBL5266C
Key Features:
- Item: Straight Blade Plug
- Wiring Style: Standard
- Grade - Plugs and Receptacles: Industrial