Hubbell Killark Push Button Control Stations
Our endless aisle includes hubbell killark push button control stations and so much more!
Shop Hubbell Killark Push Button Control Stations results
(Showing 1 - 15)
Relevance
Mfr # FXS-1C
Key Features:
- Item: Switch Cover
- Number of Gangs: 1
- Features: Killark SEAL-X Series Factory Sealed Tumbler Switch Controls provide solutions in hazardous location areas to supply; START/STOP Motor Functions and Light Switching. Utilized in Class 1 Division 1 & 2, Class 1 Zone 1 & 2 areas where Type 3, 7 & 9 protection ratings are required for indoor and outdoor use. UL Listed and CSA Certified.
Mfr # FXSX53
Key Features:
- Item: Motor Starter Switch
- Number of Gangs: 1
- Basic Material: Aluminum, Copper Free (less than 4/10 of 1%)
Mfr # FXS-8C
Key Features:
- Item: Switch Cover
- Number of Gangs: 1
- Features: Killark SEAL-X Series Factory Sealed Tumbler Switch Controls provide solutions in hazardous location areas to supply; START/STOP Motor Functions and Light Switching. Utilized in Class 1 Division 1 & 2, Class 1 Zone 1 & 2 areas where Type 3, 7 & 9 protection ratings are required for indoor and outdoor use.
Mfr # FXCS-5B4
Key Features:
- Item: Control Station
- Number of Gangs: 2
- Contact Form: 1NO/1NC
Mfr # 9001BG201
Key Features:
- Item: Control Station
- Contact Form: 1NO/1NC
- Number of Gangs: 1
Mfr # CPB21
Key Features:
- Item: Pendant Control Station
- Contact Form: 3NO
- Legend: Up/Down
Mfr # 32W275
Key Features:
- Item: Control Station
- Contact Form: 1NC
- Legend: Twist to Release Arrows
Mfr # 9001BW92Y
Key Features:
- Item: Pendant Control Station
- Contact Form: 2NO
- Number of Gangs: 1
Mfr # M22-USB-SA
Key Features:
- Item: USB Socket
- Size: 22 mm
- Legend: No Legend
Mfr # XS512B1PAM12
Key Features:
- Item: Cylindrical Proximity Sensor
- Proximity Sensor Style: Cylindrical Proximity Sensor
- Proximity Sensing Method: Inductive
Mfr # 9001SKYP4
Key Features:
- Item: Pendant Enclosure
- Hole Size: 30 mm
- Material: Plastic
Mfr # PA304
Key Features:
- Action: Maintained
- Head Material: Nickel Plated Brass
- Lamp Type: Not Applicable
Mfr # VP3485
Key Features:
- Amps - Plugs and Receptacles: 30 A
- Number of Poles: 3
- Number of Wires: 3
Mfr # UGP-20231QW
Key Features:
- Item: Plug
- Voltage: 120 V AC
- NEMA Rating: 3, 4, 4X
Mfr # GRSS-2
Key Features:
- Item: Outlet Body
- Hub Size: 3/4
- Material: Aluminum, Copper Free (less than 4/10 of 1%)