Hubbell Killark Hazardous Location Receptacles
We make finding hubbell killark hazardous location receptacles fast and simple every time!
Shop Hubbell Killark Hazardous Location Receptacles results
(Showing 1 - 10)
Relevance
Key Features:
- Item: Receptacle
- Voltage: 120V AC
- NEMA Rating: 7
Key Features:
- Item: Receptacle
- Voltage: 120V AC
- NEMA Rating: 3, 7, 9
Key Features:
- Item: Mechanical Interlock Device
- Voltage: 600V AC
- NEMA Rating: 3, 4, 4X, 7(B, C, D), 9(F, G)
Key Features:
- Item: Hazardous Location Guard
- Type: Hazardous Location Lighting Accessory
- For Use With: NV2 Series
Key Features:
- HP: 1 @ 120V, 2 @ 240V
- Amps: 20 A
- Type of Operator: Tumbler Switch
Key Features:
- Item: Weatherproof Electrical Box
- Capacity: 18 cu in
- Box Type: FSC Box
Key Features:
- Item: Hubbel Trolley, 4 Lbs Ea
- Package Quantity: 1
Key Features:
- Amps - Plugs and Receptacles: 30 A
- Number of Poles: 3
- Number of Wires: 3
Key Features:
- Item: Plug
- Voltage: 120 V AC
- NEMA Rating: 3, 4, 4X
Key Features:
- Item: Outlet Body
- Hub Size: 3/4
- Material: Aluminum, Copper Free (less than 4/10 of 1%)