Hubbell Killark Conduit
We make finding a hubbell killark conduit fast and simple every time!
Shop Hubbell Killark Conduit results
(Showing 1 - 15)
Relevance
Mfr # GRSS-2
Key Features:
- Item: Outlet Body
- Hub Size: 3/4
- Material: Aluminum, Copper Free (less than 4/10 of 1%)
Mfr # FXS-51C
Key Features:
- Item: Tumbler Switch
- Series: FXS
- Type of Operator: Toggle
Mfr # XS-1C
Key Features:
- HP: 1 @ 120V, 2 @ 240V
- Amps: 20 A
- Type of Operator: Tumbler Switch
Mfr # FXS-1C
Key Features:
- Item: Switch Cover
- Number of Gangs: 1
- Features: Killark SEAL-X Series Factory Sealed Tumbler Switch Controls provide solutions in hazardous location areas to supply; START/STOP Motor Functions and Light Switching. Utilized in Class 1 Division 1 & 2, Class 1 Zone 1 & 2 areas where Type 3, 7 & 9 protection ratings are required for indoor and outdoor use. UL Listed and CSA Certified.
Mfr # UGR2-20231QW
Key Features:
- Item: Receptacle
- Voltage: 120V AC
- NEMA Rating: 7
Mfr # VP6475
Key Features:
- Amps - Plugs and Receptacles: 60 A
- Number of Poles: 4
- Number of Wires: 4
Mfr # VAG-100
Key Features:
- Item: Hazardous Location Guard
- Type: Hazardous Location Lighting Accessory
- For Use With: V Series
Mfr # UGR4-20231QW
Key Features:
- Item: Receptacle
- Voltage: 120V AC
- NEMA Rating: 3, 7, 9
Mfr # VP6485
Key Features:
- Amps - Plugs and Receptacles: 60 A
- Number of Poles: 3
- Number of Wires: 3
Mfr # R-21
Key Features:
- Conduit Fitting Type: Reducing Bushing
- Conduit Fitting Material: Copper Free Aluminum
- Conduit Size: 3/4 to 1/2"
Mfr # VRGP-100
Key Features:
- Item: Hazardous Location Glass Globe
- Type: Hazardous Location Lighting Accessory
- Package Quantity: 1
Mfr # VP3485
Key Features:
- Amps - Plugs and Receptacles: 30 A
- Number of Poles: 3
- Number of Wires: 3
Mfr # ECFUF-112
Key Features:
- Conduit Fitting Type: Flexible Coupling With Female Union
- Conduit Fitting Material: Bronze with Zinc Plated Steel Union and Nipple
- Conduit Size: 1/2"
Mfr # UGP-20231QW
Key Features:
- Item: Plug
- Voltage: 120 V AC
- NEMA Rating: 3, 4, 4X
Mfr # FDC-2M
Key Features:
- Item: Weatherproof Electrical Box
- Capacity: 28 cu in
- Number of Gangs: 1