Hps Bulb
We make finding a hps bulb fast and simple every time!
Shop Hps Bulb results
(Showing 1 - 15)
Relevance
Key Features:
- Bulb Operating Temp. Range: -40 Degrees to 250 Degrees F
- Bulb Min. Starting Temp.: -40 Degrees F
- Bulb Finish: Clear
Key Features:
- Lighting Technology: High Pressure Sodium
- Bulb Finish: Clear
- Bulb Designation: C400S51/ALTO
Key Features:
- Bulb Base Type: Mogul Screw (E39)
- Standards: Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant
- Bulb Technology: High Pressure Sodium
Key Features:
- Bulb Operating Position: Universal Burning
- ANSI Code: S51
- For Enclosed Fixtures: Yes
Key Features:
- Item: HID Ballast Kit
- Ballast Lamp Type: High Pressure Sodium
- Ballast Max. Lamp Watts: 400
Key Features:
- For Use With: Universal
- Fits Brand: RCD Parts
- Item: Oval Capacitor, 10/10 MFD, 370V
Key Features:
- Max Overall Bulb Length: 9-3/4"
- Color Rendering Index: 26
- Lumens: 28,500 lm
Key Features:
- Rated Life: 24,000 hr
- Bulb Operating Position: Universal Burning
- Color Temperature: 2100K
Key Features:
- Item: Bulletin Bar
- Material: Cork
- Color: Brown/Silver
Key Features:
- Item: Bulletin Bar
- Material: Cork
- Height: 1 in
Key Features:
- For Enclosed Fixtures: Yes
- Bulb Designation: MVR1000/U
- Color Rendering Index: 65
Key Features:
- Light Technology: Fluorescent
- Bulb Shape: PL-C
- Bulb Base Type: 4-Pin (G24q-2)
Key Features:
- Bulb Base Type: Medium Screw (E26)
- Bulb Color Temp.: 4000K
- Bulb Housing: Polycarbonate
Key Features:
- Bulb Shape: S11
- Bulb Base Type: Medium Screw (E26)
- Watts: 15 W
Key Features:
- Drum Item: Transport Drum
- Primary Drum Material: Steel
- Drum Head Type: Open Head