Hot Water Valve
If you need a hot water valve we have them at everyday low prices.
Shop Hot Water Valve results
(Showing 1 - 14)
Relevance
Mfr # IMV-373
Key Features:
- Fits Brand: Manitowoc
- Includes: Solenoid
- For Use With Mfr. Model Number: 373
Mfr # 44443WPR
Key Features:
- Item: Tankless Service Valve
- Temp. Range: 100 to 180 Degrees F
- Includes: Adjustable Packing Glands, Hi-Flow Hose Drains, Pressure Relief Valve Outlet, Pressure Relief Valves
Mfr # 8220G410
Key Features:
- Pipe Size - Valves: 1 in
- Center Line Pipe Center Size: 4 3/16 in
- Electrical Connections: 1/2" Conduit w/18" Leads
Mfr # 3/4 LF25AUB-HP-Z3
Key Features:
- Pipe Size: 3/4"
- Connection Type: FNPT Union x FNPT
- Body Material: Lead Free Copper Silicon Alloy
Mfr # 94A10301
Key Features:
- Pipe Size: 1/2"
- Body Material: Brass
- Body Style: Inline
Mfr # IMV-399
Key Features:
- Includes: Solenoid
- Item: Water Valve, S-53, 1/4" Quick Connect
- Fits Brand: Manitowoc
Mfr # IMV-0402
Key Features:
- Item: Dishwasher and Ice Maker Water Valve
- Type: 3/8 in ID Hose
- For Use With: Ice Makers and Dishwashing Machines
Mfr # IMV-003
Key Features:
- Includes: Solenoid
- Item: Ice Maker Water Valve, 3/8" 18 FNPT
- Fits Brand: Manitowoc
Mfr # 94A10401
Key Features:
- Pipe Size: 3/4"
- Body Material: Brass
- Body Style: Inline
Mfr # 3144030
Key Features:
- Item: Counterflow, Elec 9.2KW, 31.4k BTU
- Package Quantity: 1
Mfr # 8220G411
Key Features:
- Pipe Size - Valves: 1 in
- Center Line Pipe Center Size: 4 3/16 in
- Electrical Connections: 1/2" Conduit w/18" Leads
Mfr # 1 LF25AUB-HP-Z3
Key Features:
- Pipe Size: 1"
- Connection Type: FNPT Union x FNPT
- Body Material: Lead Free Copper Silicon Alloy