Hot Oil Pump
Count on great prices, fast shipping and friendly service every time you order a hot oil pump from Zoro.
Shop Hot Oil Pump results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Rotary Gear Pump
- Type: With Motor
- HP: 1/3 hp
Key Features:
- Item: Rotary Gear Pump
- Type: With Motor
- HP: 1/2 hp
Key Features:
- Item: Hot Water and Steam Boiler Oil Burner Pump
- Number of Stages: 1
- GPH: 4
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/12 hp
Key Features:
- Item: Rotary Gear Pump
- Pump Type: Carbonator
- HP: 1/2 hp
Key Features:
- Package Quantity: 1
Key Features:
- Duty Rating: Light
- Design: Pedestal
- Pump Body Material: Cast Iron
Key Features:
- Duty Rating: Light
- Design: Pedestal
- Pump Body Material: Cast Iron
Key Features:
- Item: Gear Oil Pump
- Includes: Hose, Hose Clamp, Straight Horizontal Spout
- Type: Hand Operated Pump
Key Features:
- Item: Hand Operated Pail Pump
- For Use With: Transmission Fluids
- Material: Aluminum, Carbon Steel, Nitrile, Polyurethane
Key Features:
- Item: Rotary Gear Pump Head
- Port Size: 3/8 in
- Shaft Dia.: 0.5 in
Key Features:
- Displacement (Cu. In./Rev.): 0.67
- GPM @ 1800 RPM and 1000 PSI: 4.9
- GPM @ 3600 RPM and 1000 PSI: 9.8
Key Features:
- Item: Rotary Gear Pump
- Pump Type: Carbonator
- HP: 1/3 hp
Key Features:
- Displacement (Cu. In./Rev.): 0.66
- GPM @ 3600 RPM and 1000 PSI: 8.9
- Max. Continuous PSI: 3,000
Key Features:
- Displacement (Cu. In./Rev.): 0.129
- GPM @ 1800 RPM and 1000 PSI: 0.8
- GPM @ 3600 RPM and 1000 PSI: 1.6