Hot Oil Cooking Pump
We make finding a hot oil cooking pump fast and simple every time!
Shop Hot Oil Cooking Pump results
(Showing 1 - 15)
Relevance
Mfr # 6DHJ0
Key Features:
- Item: Rotary Gear Pump
- Type: With Motor
- HP: 1/2 hp
Mfr # 6DHH9
Key Features:
- Item: Rotary Gear Pump
- Type: With Motor
- HP: 1/3 hp
Mfr # PF20322GU
Key Features:
- Item: Hot Water and Steam Boiler Oil Burner Pump
- Number of Stages: 1
- GPH: 4
Mfr # 106189
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/12 hp
Mfr # 41TK27
Key Features:
- Item: Rotary Gear Pump
- Pump Type: Carbonator
- HP: 1/2 hp
Mfr # 4KHK6
Key Features:
- Duty Rating: Light
- Design: Pedestal
- Pump Body Material: Cast Iron
Mfr # 4KHK4
Key Features:
- Duty Rating: Light
- Design: Pedestal
- Pump Body Material: Cast Iron
Mfr # 5TCU8
Key Features:
- Item: Gear Oil Pump
- Includes: Hose, Hose Clamp, Straight Horizontal Spout
- Type: Hand Operated Pump
Mfr # 26004-RZG
Key Features:
- Displacement (Cu. In./Rev.): 0.66
- GPM @ 3600 RPM and 1000 PSI: 8.9
- Max. Continuous PSI: 3,000
Mfr # G400
Key Features:
- Item: Hand Operated Pail Pump
- For Use With: Transmission Fluids
- Material: Aluminum, Carbon Steel, Nitrile, Polyurethane
Mfr # 41TK25
Key Features:
- Item: Rotary Gear Pump
- Pump Type: Carbonator
- HP: 1/3 hp
Mfr # 1002498
Key Features:
- Displacement (Cu. In./Rev.): 0.129
- GPM @ 1800 RPM and 1000 PSI: 0.8
- GPM @ 3600 RPM and 1000 PSI: 1.6
Mfr # 4KHH4
Key Features:
- Duty Rating: Light
- Design: Pedestal
- Pump Body Material: Bronze
Mfr # 4KHP9
Key Features:
- Item: Rotary Gear Pump Head
- Port Size: 3/8 in
- Shaft Dia.: 0.5 in
Mfr # 4KHH6
Key Features:
- Duty Rating: Light
- Design: Pedestal
- Pump Body Material: Bronze