Hoshizaki Float Switch
We make finding a hoshizaki float switch fast and simple every time!
Shop Hoshizaki Float Switch results
(Showing 1 - 14)
Relevance
Mfr # 435490-01
Key Features:
- Item: Float Switch
- For Use With Mfr. Model Number: DCM-750BWF, F-100, F-1000MRE-C, F-1001MAF, F-1001MLF-C, F-1001MRF-C, F-1001MWF, F-1001MWF-C, F-250BAE, F-300BAF, F-450MAF, F-450MAH, F-450MAH-C, F-800MAF, F-800MAH, F-800MAH-C, F-800MWF, F-800MWH-C, F-801MAH, F-801MAH-C, F-801MWH, F-801MWH-C, FS-1001MLH-C
- Package Quantity: 1
Mfr # 4A3624-02
Key Features:
- Item: Float Switch 1
- For Use With Mfr. Model Number: KM-1300MAF, KM-1300MAH, KM-1300MRF, KM-1300MRH, KM-1300MWF, KM-1300MWH, KM-1600MRE, KM-1600MRE3, KM-1600MRF, KM-1600MRF3, KM-1600MRH, KM-1600MRH3, KM-1601MRH, KM-1601MRH3
- Package Quantity: 1
Mfr # 4A7077G01
Key Features:
- Item: Float Switch
- For Use With Mfr. Model Number: KM-1300SAF, KM-1300SWF3, KM-1800SWH3, KM-2000SRH3, KM-250BAF, KM-250BWF, KM-280MAH, KM-500MWF, KM-501MAH, KM-800MWE, KM-900MRH, KM-900MWH, KM901MAH, KML-200MAE, KML-250MAH, KML-250MWH, KML-350MWF, KML-400MAE, KML-451MAH, KML-451MWH, KML-600MAH
- Package Quantity: 1
Mfr # 6PNV7
Key Features:
- Voltage: 115/230VAC
- Electrical Connection (Pumps): Wire Leads
- Connection: Leads
Mfr # IEX-HZiL1-04-L
Key Features:
- Item: Mechanics Gloves
- Glove Size: L
- Palm Material: Synthetic Leather
Mfr # 6PNU4
Key Features:
- Voltage: 115VAC
- HP @ 1 Phase - 115V: 1/2
- Electrical Connection (Pumps): Piggyback
Mfr # 3BY74
Key Features:
- Voltage: 115VAC
- Float Dia. (In.): 2-5/8
- Amps: 10 A
Mfr # M4189
Key Features:
- Max. Pressure: 14.7 psi
- Float Length (In.): 5.95
- Teather/Solid State: Tether
Mfr # H9655-11
Key Features:
- Item: Quick Connect Filter
- Type: Ice Machine
- Service Life (Gallons): 21,000
Mfr # 10A170
Key Features:
- Voltage: 115VAC
- Max. Pressure: 15 psi
- Float Switch On Point: Top Stop
Mfr # M8000-75
Key Features:
- Max. Pressure: 150 psi
- Float Rod Angle: Vertical
- Series: M8000-75
Mfr # 1057650
Key Features:
- Voltage: 5/30VDC/125VAC
- Max. Pressure: 13 psi
- Float Switch Off Point: 15 Degrees Above Horizontal
Mfr # 6PNV6
Key Features:
- Voltage: 115VAC
- Specific Gravity: 0.6
- Float Switch On Point: 45 Degrees Above Horizontal
Mfr # M4549
Key Features:
- Voltage: 120/240VAC
- Max. Pressure: 14.7 psi
- Float Switch Type: Tether