Hose Accessories
We make finding hose accessories fast and simple every time!
Shop Hose Accessories results
(Showing 1 - 15)
Relevance
Mfr # 49-90-1964
Key Features:
- Promotion Restriction: Not eligible for promotion
- Color: Black
- Material: Plastic
Mfr # FRH07512
Key Features:
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 3/4 in NPT
Mfr # FRH07520
Key Features:
- Item: Hose with Static Wire
- Inlet: 3/4 in NPT
- Outlet: 3/4 in NPT
Mfr # FRH10020
Key Features:
- Item: Hose with Static Wire
- Length: 20 ft
- Application: For Refined Petroleum Liquids
Mfr # 61HV93
Key Features:
- Item: Drum-Top Vacuum Head
- Height: 17 1/4 in
- Voltage: 120 V
Mfr # GG-1
Key Features:
- Includes: Flexible Hose with Rubber Tip
- For Use With: 3/8 in to 3/4 in Drain Opening
- Application: Clears Clogged Condensate Drains
Mfr # DWV9315
Key Features:
- Promotion Restriction: Not eligible for promotion
- Hose Dia.: 1 1/4 in
- Color: Black
Mfr # 49-90-2037
Key Features:
- Promotion Restriction: Not eligible for promotion
- Length: 24 11/16 in
- Width: 2 1/2 in
Mfr # 1728-1
Key Features:
- Depth (In.): 2-1/2
- Length (In.): 4
- Base Material: Steel
Mfr # 104961
Key Features:
- Item: Hose Assembly With W/ Cuffs F/Xp
- For Vacuum Type: Upright Vacuum
- Fits Vacuum Models: 107251, 107252
Mfr # G5026
Key Features:
- Eye Wash and Shower Mounting: Wall
- Hose Length: 8 ft
- Drench Hose Valve Type: Stay-Open
Mfr # 22985
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Manifold Hose Set, Low Loss
- Length: 60 in
Mfr # 4PDG8
Key Features:
- Item: Charging/Vacuum Hose
- Length: 72 in
- Application: Provides Sealed Connection Between Manifold Gauge Set and System
Mfr # G5022
Key Features:
- Flow Rate: 3.2 gpm
- Eye Wash and Shower Mounting: Deck
- Item: Dual Head Drench Hose
Mfr # 29985
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Manifold Hose Set, Low Loss
- Length: 60 in