Horse Bit
We make finding a horse bit fast and simple every time!
Shop Horse Bit results
(Showing 1 - 15)
Relevance
Mfr # PM-4500T
Key Features:
- Sawhorse Length: 45 in
- Sawhorse Width: 3 1/4 in
- Sawhorse Max. Height: 30 in
Mfr # LI51882
Key Features:
- Package Quantity: 1
Mfr # safety_tie_Pink
Key Features:
- Package Quantity: 2
Mfr # 3744
Key Features:
- Material: 75% Plywood, 2% Solid Wood, 1% Metal, 13% Plastic, 4% Paint, 3% Paper, 2% Bungee.
- Includes: 8 horses, stable
- Recommended Age: 3+ Years
Mfr # PM-4500
Key Features:
- Item: Saw Horse
- Sawhorse Length: 45 in
- Sawhorse Width: 3 1/4 in
Mfr # WALB0
Key Features:
- Item: Duster Brush
- Head Material: Galvanized Wire, Horse Hair
- Handle Material: Plastic
Mfr # TB-C500
Key Features:
- Sawhorse Width: 41.53"
- Sawhorse Material: Steel
- Weight Capacity: 1100 lb. capacity alone, and 2200 lb. per pair
Mfr # DWA2T40IR
Key Features:
- Promotion Restriction: Not eligible for promotion
- Impact Rated: Yes
- Application: Screwdriving
Mfr # 48-32-4028
Key Features:
- Promotion Restriction: Not eligible for promotion
- SAE or Metric: SAE
- Bit Style: Hex
Mfr # 10235
Key Features:
- Material: High Speed Steel
- Finish: Steam Oxide
- Number of Pieces: 1
Mfr # INS27020
Key Features:
- Bit Style: Hex
- Fastening Tool Item: Insert Bit
- Hex Shank Size: 1/4"
Mfr # GT200
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Glass and Tile Drill Bit
- Drill Bit Material: Solid Carbide