Hook-And-Loop Disc Pad
Our endless aisle includes a hook-and-loop disc pad and so much more!
Shop Hook-And-Loop Disc Pad results
(Showing 1 - 15)
Relevance
Mfr # 60440179541
Key Features:
- Disc Diameter: 7"
- Vacuum Hole Design: Center Hole
- Back Mounting Size: 5/8"-11
Mfr # 05717
Key Features:
- Size: 7 x 3/4 x 5/8 - 11
- For Use With: 2AZC9, 2EXY4, 2EXY5, 2EXY6, 2EXY9
- Max. RPM: 3,000 RPM
Mfr # MM14
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Hook and Loop Pad
- Application: Corners May Be Finished Using The Tip or Edge of The Selected Accessory, Which Should Occasionally Be Rotated During Use To Distribute The Wear On The Accessory And Backing Pad Surface
Mfr # 906
Key Features:
- Disc Diameter: 6"
- Vacuum Hole Design: No Hole
- Face Mounting Size: 6"
Mfr # 05718
Key Features:
- Material: Rubber
- Max. RPM: 3,000 RPM
- For Use With: 2AZC9, 2EXY6, 2EXY9
Mfr # 11124-035
Key Features:
- Item: Hook-and-Loop Disc Backup Pad
- For Use With: 6 in DA Sanders
- Max. RPM: 12,000 RPM
Mfr # 95058
Key Features:
- Disc Diameter: 5"
- Vacuum Hole Design: 8 Hole
- Item: Hook-and-Loop Pad,5",8 Hole
Mfr # 54745
Key Features:
- Material: Foam
- Application: Polishing
- Item: Polishing Pad
Mfr # 9145
Key Features:
- Disc Diameter: 4-1/2"
- Vacuum Hole Design: Center Hole
- Body Material: Foam
Mfr # 7000028549
Key Features:
- Item: Hook-and-Loop Disc Backup Pad
- Diameter: 7"
- Max. RPM: 6,000 RPM
Mfr # 95056
Key Features:
- Disc Diameter: 6"
- Vacuum Hole Design: 6 Hole
- Item: Hook-and-Loop Pad,6",6 Hole
Mfr # 18007
Key Features:
- Material: Sponge and Lambs Wool
- Application: Polishing
- Item: Polishing Pad
Mfr # 12U096
Key Features:
- Item: Buffing Compound
- Color: Green
- Container Type: Wrap
Mfr # 14111
Key Features:
- Item: Hook-and-Loop Disc Backup Pad
- Diameter: 4-1/2"
- Max. RPM: 13,000 RPM
Mfr # 914
Key Features:
- Disc Diameter: 4 in
- Vacuum Hole Design: No Hole
- Face Mounting Type: Hook-and-Loop