Hood Lift
If you need a hood lift we have them at everyday low prices.
Shop Hood Lift results
(Showing 1 - 15)
Relevance
Mfr # 4428
Key Features:
- Item: Ratchet 1/2" Drive Construction Ratchet
- Drive Size: 1/2"
- Head Style: Round
Mfr # 4428
Key Features:
- System of Measurement: Inch
- Thread Size: #10-32
- Shoulder Diameter: 1/4 in
Mfr # CLR-LBLFTA025
Key Features:
- Type - Clamp, Stand, Support: Lab Jack
- Item - Clamp, Stand, Support: Lab Jack
- Base Length: 10 in
Mfr # 05056490001
Key Features:
- Material: Stainless Steel
- Includes: Bit Holder, Bit Ratchet, Hex 5.5, 6, 7, 8, 10, 12, 13mm, Phillips (2) #1, (3) #2, #3, PZ1, (3) PZ2, PZ3, Socket Adaptor, Torx 10, 15, 20, 25, 30, 40mm, TZ 5.5mm, Z Hex-Plus 3, 4, 5, 6, 8mm, Z Torx 10, 15, 20, 25, 30mm
- Features: 1/4" Drive
Mfr # 65820
Key Features:
- Item: Hand Ratchet
- Drive Size: 1/2"
- Head Movement: Fixed
Mfr # 440G15
Key Features:
- Item: Hand Ratchet
- Drive Size: 3/8"
- Head Movement: Fixed
Mfr # 05022089001
Key Features:
- Item: Hex Key Set
- Number of Pieces: 9
- Tip Size: 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm