Honeywell Thermocouple Adapters
If you need honeywell thermocouple adapters we have them at everyday low prices.
Shop Honeywell Thermocouple Adapters results
(Showing 1 - 14)
Relevance
Mfr # CQ100A1013/U
Key Features:
- Item: Thermocouple
- Product Type: Thermocouple
- Includes: 389860-1 Clip, 394958 Adapter Sleeve
Mfr # CQ100A1047/U
Key Features:
- Item: Thermocouple
- Product Type: Thermocouple
- Includes: 389860-1 Clip, 394958 Adapter Sleeve
Mfr # CQ200A1004/U
Key Features:
- Item: Thermopile
- Product Type: Thermopile
- Application: Hot Water Equipment, Self-Powered Heaters
Mfr # TCA-102-143
Key Features:
- Item: Panel Jack
- Plug or Connector Type: Miniature
- Thermocouple Type: J
Mfr # TCA-104-105
Key Features:
- Item: Bayonet Adapter
- Plug or Connector Type: 1/8-27 NPT
- Material: Nickel Plated Steel
Mfr # 36GL02
Key Features:
- Item: Thermocouple Plug
- Plug or Connector Type: Standard
- Thermocouple Type: K
Mfr # TCP60089
Key Features:
- Item: Thermocouple Probe
- Grounded / Ungrounded: Grounded
- Plug or Connector Type: Bare Wire
Mfr # N750052L
Key Features:
- Item: Cartridge
- For Use With: North Full or Half Mask Respirators
- Cartridge Approved For: CL, MV
Mfr # 4PGD4
Key Features:
- Pipe Size: 3/4"
- Body Material: PVC
- Body Style: Inline True Union
Mfr # TCWR-1009
Key Features:
- Trade Designation: JX
- Wire Size: 20 AWG
- Conductor Design: Solid
Mfr # LDWR-1023
Key Features:
- Jacket Color: Natural
- Nominal Outside Dia.: 0.14 in
- Max. Temp. (C): 250 Degrees
Mfr # 32-000462-0000-H5
Key Features:
- Item: Single Use Eyewash Station
- Depth: 5 in
- Material: Polyethylene Bottle
Mfr # 32-001050-0000-H5
Key Features:
- Bottle Size: 3.5 gal
- For Use With: Fendall Pure Flow 1000 Eyewash Stations
- In Solution Shelf Life: 2 yr
Mfr # 32-000513-0000-H5
Key Features:
- Mixing Ratio: Ten Parts Water to One Part Concentrate
- For Use With: Fendall Pure Flow 1000 and 2000 Eyewash Stations
- In Solution Shelf Life: 6 mo