Honeywell Pressuretrol
Count on great prices, fast shipping and friendly service every time you order a honeywell pressuretrol from Zoro.
Shop Honeywell Pressuretrol results
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
- Type: Pressure control for vapor heating systems
- Length: 8 in
- Height: 4 in
Key Features:
- Item: Snap Switch Controller, SPDT
- Fits Brand: Honeywell
- Includes: Controller
Key Features:
- For Use With: Universal
- Item: Pressure Switch, 2 to 15 psi, M/R, Open-Rise
- Fits Brand: Multiple
Key Features:
- Package Quantity: 1
Key Features:
- Item: Soft Starter Surge Suppressor
- For Use With: 200 mm Starters, 290 mm Starters
- Includes: Hardware
Key Features:
- Control Voltage: 24V DC
- HP @ 3 Phase - 575V: 300 hp
- Inputs/Outputs: Analog Input, (3) 6A Relay Outputs, (9) Function Based Digital Inputs/Outputs
Key Features:
- Standards: CSA 22.2-14-1995, GB14048, IEC/EN 60947-4-2, UL 508
- Width: 4.38 in
- Application: Constant and Variable Torque
Key Features:
- Promotion Restriction: Not eligible for promotion
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1