Honeywell Line Voltage Thermostats
Our endless aisle includes honeywell line voltage thermostats and so much more!
Shop Honeywell Line Voltage Thermostats results
(Showing 1 - 15)
Relevance
Mfr # CT410B1017/E1
Key Features:
- Voltage: 120 to 240V
- Width: 2-3/4"
- Height: 4-1/2"
Mfr # RLV3120A1005/E1
Key Features:
- Item: Digital TRIAC Line Volt,Non-Prog
- Package Quantity: 1
Mfr # T651A3018/U
Key Features:
- Switch Action: Open/Close on Rise
- Voltage: 120 to 277V AC
- Sensor Type: Vapor-Filled Dual-Diaphragm
Mfr # T775A2009/U
Key Features:
- Switch Action: Close on Rise, Open on Rise
- Voltage: 24/120/240VAC
- Sensor Type: 50021579-001
Mfr # TF115-001
Key Features:
- Switch Action: Open/Close on Rise
- Voltage: 120 to 277V AC
- Sensor Type: Hydraulic Air Coil
Mfr # ETC-111000-000
Key Features:
- Switch Action: Close on Rise, Open on Rise
- Voltage: 120/208/240VAC
- Sensor Type: Thermistor
Mfr # 2NNR6
Key Features:
- Switch Action: Open/Close on Rise
- Voltage: 120V/240V/277V AC
- Sensor Type: Hydraulic Capillary Bulb (Copper)
Mfr # ETD9STGS
Key Features:
- Switch Action: Open/Close on Rise
- Sensor Type: Bi-Metallic Spring
- Differential: 2 to 4 Degrees F
Mfr # VA-4233-GGC-2
Key Features:
- Item: Electric Globe Valve Actuator
- Voltage: 24V AC/DC
- Signal Type: Proportional
Mfr # L300
Key Features:
- For Use With: General Ventilation Applications
- Voltage: 120V AC
- Item: Ceiling Ventilator
Mfr # 01F78 144S1
Key Features:
- Item: Thermostat
- Voltage: 24VAC
- Stages Heat: 1
Mfr # G5-2025-11-2
Key Features:
- Actual Height: 20 1/4 in
- Actual Width: 25 3/8 in
- Air Filter Capacity: High Capacity
Mfr # 32-000462-0000-H5
Key Features:
- Item: Single Use Eyewash Station
- Depth: 5 in
- Material: Polyethylene Bottle
Mfr # 32-001050-0000-H5
Key Features:
- Bottle Size: 3.5 gal
- For Use With: Fendall Pure Flow 1000 Eyewash Stations
- In Solution Shelf Life: 2 yr
Mfr # 32-000513-0000-H5
Key Features:
- Mixing Ratio: Ten Parts Water to One Part Concentrate
- For Use With: Fendall Pure Flow 1000 and 2000 Eyewash Stations
- In Solution Shelf Life: 6 mo