Honeywell Home Line Voltage Thermostats
We make finding honeywell home line voltage thermostats fast and simple every time!
Shop Honeywell Home Line Voltage Thermostats results
(Showing 1 - 12)
Relevance
Mfr # TH1010D2000
Key Features:
- Item: Low Voltage Thermostat
- Voltage: 20V AC
- Stages Heat: 1
Mfr # TF115-001
Key Features:
- Switch Action: Open/Close on Rise
- Voltage: 120 to 277V AC
- Sensor Type: Hydraulic Air Coil
Mfr # ETC-111000-000
Key Features:
- Switch Action: Close on Rise, Open on Rise
- Voltage: 120/208/240VAC
- Sensor Type: Thermistor
Mfr # 2NNR6
Key Features:
- Switch Action: Open/Close on Rise
- Voltage: 120V/240V/277V AC
- Sensor Type: Hydraulic Capillary Bulb (Copper)
Mfr # ETD9STGS
Key Features:
- Switch Action: Open/Close on Rise
- Sensor Type: Bi-Metallic Spring
- Differential: 2 to 4 Degrees F
Mfr # VA-4233-GGC-2
Key Features:
- Item: Electric Globe Valve Actuator
- Voltage: 24V AC/DC
- Signal Type: Proportional
Mfr # L300
Key Features:
- For Use With: General Ventilation Applications
- Voltage: 120V AC
- Item: Ceiling Ventilator
Mfr # 01F78 144S1
Key Features:
- Item: Thermostat
- Voltage: 24VAC
- Stages Heat: 1
Mfr # G5-2025-11-2
Key Features:
- Actual Height: 20 1/4 in
- Actual Width: 25 3/8 in
- Air Filter Capacity: High Capacity
Mfr # UV2400U5000
Key Features:
- Type: Single Ultraviolet Lamp & Odor Absorption Kit
- Color: Gray
- Amps AC: 0.6
Mfr # FC200E1037
Key Features:
- Item: MEDIA REPLACEMENT FILTER,20" X 25",MERV
- Filter Type: Panel
- Package Quantity: 1
Mfr # Y8150A1017
Key Features:
- Item: 6"dia Round Steel Vent Zone Cntrl Dampr
- Includes: 24V Transformer; TrueZONE Damper/Actuator; Ventilation Controller
- Blade Material: Galvanized Steel