Honeywell Bw
If you need a honeywell bw we have them at everyday low prices.
Shop Honeywell Bw results
(Showing 1 - 15)
Relevance
Mfr # XT-XWHM-Y-NA
Key Features:
- Includes: 10 ft Sampling Hose with Particulate Filter and Quick Connect, 3 ft Calibration Hose with Quick Connect, (5) Spare Pump Filters, Multi-Language CD Manual, Screwdriver, Stainless Steel Alligator Clip and Concussion Proof Housing
- Alarm Type: 95 dB Audible, Vibrating, Visual
- Standards: ATEX X g II 1 G Ga Ex ia IIC T4, CSA Certified, CE Certified, IECEX: Ga Ex ia IIC T4
Mfr # BWC2-H
Key Features:
- Detects: hydrogen Sulfide
- Gas Type: H2S
- Battery Type: Lithium
Mfr # MCXL-XWHM-Y-NA
Key Features:
- Features: One Button Operation, Extended Battery Life, Especially in Cold Weather, Slim and Compact, Visual Compliance with Flashing Green IntelliFlash
- Housing Color: Yellow
- Alarm Type: Audible, Vibrating, Visual
Mfr # BWC2-H515
Key Features:
- Detects: hydrogen Sulfide
- Gas Type: H2S
- Battery Type: Lithium
Mfr # QT-XWHM-R-Y-NA
Key Features:
- Operating Temp. Range: -20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
- Features: Combines a Comprehensive Range of Features with One Button Operation
- Sensor Range: CO 0 to 1000 ppm, H2S 0 to 200 ppm, LEL 0 to 100%, O2 0 to 30%
Mfr # QT-XWHM-R-Y-NA-CS
Key Features:
- Features: Calibration Every 6 Months, Confined Space, Housing: Composite, Resistant to Dust and Water
- Includes: Calibration Gas, Hose
- Battery Life: 2 yr
Mfr # XT-X0HM-Y-NA
Key Features:
- Sensor Range: CO 0 to 500 ppm, H2S 0 to 100 ppm, O2 0 to 30.0%
- Battery Life: 13 hr
- Alarm Type: Audible, Vibrating, Visual
Mfr # POSITECTOR SPG3
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: PosiTector Profile Gauge,Advanced
- Package Quantity: 1
Mfr # POSITEST FM
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Coating Thickness Gage
- Type: Mechanical
Mfr # POSITEST DFT COMBO
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Coating Thickness Gage
- Type: Electronic
Mfr # MCXL-X0HM-Y-NA
Key Features:
- Item: Multi-Gas Detector
- Alarm Setting: Adjustable
- Standards: ATEX CE Ex II 1G Ex ia IIC T4 Ga, CSA Certified, CE Certified, IECEX: Ex ia IIC T4 Ga
Mfr # PosiTest LPD Complete Kit
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Pinhole Detector
- Standards: AS3894.2, ASTM G62, BS7793-2, D5162, G6, ISO 14654, ISO 8289-A, JIS K 6766, NACE TM0384, SP0188
Mfr # XT-X000-Y-NA
Key Features:
- Detects: Oxygen
- Gas Type: O2
- Battery Type: 4.2 V Lithium
Mfr # MCXL-XW00-Y-NA
Key Features:
- Features: One Button Operation, Extended Battery Life, Especially in Cold Weather, Slim and Compact, Visual Compliance with Flashing Green IntelliFlash
- Battery Life: 18 hr
- Includes: Calibration Cap and Hose, Concussion Proof Housing, Multi-Language CD Manual, Screwdriver, Stainless Steel Alligator Clip
Mfr # ATA20A-B
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Adhesion Tester
- 20mm Dolly Adhesion Strength Range: 0 to 20 MPa, 0 to 3000 psi