Hone Brush
Count on great prices, fast shipping and friendly service every time you order a hone brush from Zoro.
Shop Hone Brush results
(Showing 1 - 14)
Relevance
Mfr # BC64M24
Key Features:
- Item: Standard Small Diameter BC Flexible Hone
- Bore Dia.: 0.252
- Grit: 240
Mfr # GB41824
Key Features:
- Item: Standard and Heavy Duty GB Flexible Hone
- Bore Dia.: 4.125
- Grit: 240
Mfr # BC1224
Key Features:
- Item: Standard Small Diameter BC Flexible Hone
- Bore Dia.: 0.5
- Grit: 240
Mfr # SBS-8148 NB
Key Features:
- Item: Vent Boot Hanger
- Type: Ninety Degree Boot
- Collar Dia. (In.): 8 in
Mfr # 781300
Key Features:
- Material: Steel
- Overall Height: 28 in to 49 in
- Pipe Capacity: 24 in
Mfr # 13455
Key Features:
- Use With Tool Type - Crimper: Hand
- Primary Application - Crimping: Electrical Wire and Cable Crimping
- Item: Upper and Lower Crimping Die
Mfr # R7BB-JD110
Key Features:
- Item: Disposable Cold Cup
- Disposable Foodware Capacity: 7 oz
- Disposable Foodware Coating/Lining: Wax
Mfr # K220C
Key Features:
- Item: Antenna
- For Use With: A110-05, A110-05B, A210M, Mfr. No. A210B
- Sub-Category: Antennas
Mfr # 2833D
Key Features:
- Item: Engine Cylinder Hone
- Length (In.): 8 in
- Material: Steel
Mfr # FS1512
Key Features:
- Ladder Height: 12 ft
- Item: Stepladder
- Load Capacity: 300 lb
Mfr # 642E
Key Features:
- Item: Plug In Timer
- Min. Time Setting: 1 min
- Max. Time Setting: 59 min, 23 hr
Mfr # XB4BD53
Key Features:
- Item: Selector Switch
- Size: 22 mm
- Basic Material: Metal
Mfr # E3640
Key Features:
- Wire Size: 16 AWG
- Number of Conductors: 6
- Length: 25 ft
Mfr # 803622
Key Features:
- Item: Cartridge Adapter
- For Use With: Ultra Elite Full Face Respirators, Ultravue Full Face Respirators
- Standards: NIOSH Approved