Hole Cutter Metal
If you need a hole cutter metal we have them at everyday low prices.
Shop Hole Cutter Metal results
(Showing 1 - 15)
Relevance
Mfr # 625-1-3/4
Key Features:
- Cutting Action: Smooth
- Material: Carbide Tip
- Features: Multiple Tungsten Carbide Tips for Long Life and Smooth Cutting; Cut Fast, Accurate, High Quality Holes in Stainless Steel, Copper, Aluminum, Steel; Flange Stop Prevents Over-Drilling
Mfr # 625-1
Key Features:
- Item: 625 1 Inch Carbide Tipped Hole Cutter
- Package Quantity: 1
Mfr # HC2
Key Features:
- Material: Frame: Aluminum, Tooth Material: High Speed Steel
- Features: Versatile for a Variety of Metal Work; Longest Lasting Cutter Bit; Precision-Fit Sealed Bearings; Easy-Adjusting Pivot Pin; Cuts 2 to 20 (51 to 508 mm) Holes
- Application: Sheet Metal and HVAC
Mfr # HC1
Key Features:
- Primary Saw Application: Metal
- Tooth Material: High Speed Steel
- Application: Sheet Metal and HVAC
Mfr # 925-1-1/8
Key Features:
- Primary Saw Application: Wood
- Tooth Material: High Speed Steel
- Application: Wood, Plastic, and any Machinable Metal
Mfr # 660
Key Features:
- Application: Stainless Steel
- Tooth Material: Carbide Tipped
- Number of Pieces: 8
Mfr # XL50-S301CK
Key Features:
- Flashlight Grade: Tactical
- Lumens Range: 100 to 249
- Maximum Lumens Output: 200 lm
Mfr # 635
Key Features:
- Application: Stainless Steel, Mild Steel, Copper, Aluminum and Brass
- Tooth Material: Carbide Tipped
- Number of Pieces: 4
Mfr # 655
Key Features:
- Application: Stainless Steel, Mild Steel, Copper, Aluminum and Brass
- Tooth Material: Carbide Tipped
- Number of Pieces: 4
Mfr # 925-7/8
Key Features:
- Primary Saw Application: Wood
- Tooth Material: High Speed Steel
- Application: Wood, Plastic, and any Machinable Metal
Mfr # N1R
Key Features:
- Cutting Action: 30 Degrees V-Notch
- Overall Length: 8 in
- Material: Steel
Mfr # 645-1-1/8
Key Features:
- Primary Saw Application: Metal
- Tooth Material: Tungsten Carbide
- Application: Stainless Steel, Mild Steel, Copper, Aluminum and Brass
Mfr # 645-1-3/8
Key Features:
- Primary Saw Application: Metal
- Tooth Material: Tungsten Carbide
- Application: Stainless Steel, Mild Steel, Copper, Aluminum and Brass
Mfr # 930
Key Features:
- Application: Wood and Metal
- Tooth Material: High Speed Steel
- Number of Pieces: 11
Mfr # TS1
Key Features:
- Cutting Action: Left/Straight
- Overall Length: 8 3/4 in
- Features: Inserts Into Chuck of A/C or Cordless Drill; Offset Design Saves Hands; Navigates Tight Patterns and Square Cuts; Cuts a Variety of Building Materials