Hme Solar Panels
We have the hme solar panels you need to get the job done right.
Shop Hme Solar Panels results
(Showing 1 - 9)
Relevance
Mfr # SPM010P-A
Key Features:
- Item: Solar Panel
- Maximum Power Point: 10 W
- Nominal Output Power: 10 W
Mfr # GS-100-KIT
Key Features:
- Item: Solar Panel Kit
- Maximum Power Point: 100 W
- Nominal Output Power: 100 W
Mfr # SPM030P-A
Key Features:
- Item: Solar Panel
- Maximum Power Point: 30 W
- Nominal Output Power: 30 W
Mfr # GS-STAR-100W
Key Features:
- Item: Solar Panel
- Maximum Power Point: 100 W
- Nominal Output Power: 100 W
Mfr # YG-SOLAR
Key Features:
- Item: Ultrasonic Animal Repeller
- Overall Width: 7 in
- Standards: CE Certified
Mfr # QOC20U100S
Key Features:
- Item: Cover
- For Use With: Square D QO Load Centers
- Amps: 125A
Mfr # SP-200
Key Features:
- Item: Solar Battery Charger
- Color: Black
- Amps: 138mA
Mfr # SCC10APWM
Key Features:
- Item: Solar Charge Controller
- Features: Uses the latest PWM charging technology and state of charge monitoring, adjusts charging based on battery voltage prolonging overall battery life; LCD displays key information such as battery voltage, solar panel voltage, solar panel charging current and load discharging current.; PV input, battery output and load control ports; Industrial grade case; Adjustable voltages; Extremely east to set up; Dual USB outlets; 4 Pre-drilled holes for easy mounting; CE, ETL to UL1741 and RoHS compliant; 2 Year warranty
- Specification: Rated current: 10A;DC voltage: 12/24V;Max output: 120 watts @12V and 240 watts @24V;Max solar voltage: 50V;Low voltage disconnect: 10.7/21.4V;Low voltage reconnect: 12.5/25.2V;Self consumption: .5 watts;Efficiency: 99%;Case: ABS & aluminum. Dissipates heat.;USB: Dual 5V/2A;Temp compensation: -4mV/Cell/C;Operating temp: -13F to 140F;Reverse polarity, short circuit, over voltage and over discharge protections;Automatic load reconnection and voltage detection;3 stage charging: deep cycle, sealed, Gel, AGM, flooded and Lithium adjustable charging for different battery technologies;LCD display – adjustable settings;12 AWG Wire recommended