Hitch Extender
Count on great prices, fast shipping and friendly service every time you order a hitch extender from Zoro.
Shop Hitch Extender results
(Showing 1 - 15)
Relevance
Mfr # HITCH-EXT
Key Features:
- Height: 10 in
- Width: 28 1/4 in to 48 3/4 in
- Finish: Powder Coated
Mfr # 1804003
Key Features:
- Sub-Category: Tow Hitch
- Item: Hitch Receiver Extension, 7"
- Package Quantity: 1
Mfr # 1804007
Key Features:
- Hole Dia.: 3/4 in
- Item: Hitch Receiver Extension
- Finish: Black Powder Coated
Mfr # 1804005
Key Features:
- Features: Corrosion-Resistant Black Powder-Coated Finish, Sturdy Cast-Steel Collar
- Includes: 12 in Hitch Receiver Extension
- For Use With: All 2 in Hitch Accessories, Bike Racks, Light-Duty Trailers, Towing Clearance
Mfr # TBE-48
Key Features:
- Color: Black
- Finish: Powder Coated
- Features: 5-Adjustable Height Positions
Mfr # 1804100
Key Features:
- Item: Straight Flute Hand Tap
- Shank Dia.: 0.141"
- Tap Thread Size: #4-40
Mfr # 07601
Key Features:
- Features: Weight capacity: 400 lb.
- Material: steel
- Overall Length: Overall width of Big Bed load bar: 52″
Mfr # RTA252
Key Features:
- Sub-Category: Tow Hitch
- Item: Receiver Tube Adapter, 2-1/2" to 2"
- Package Quantity: 1
Mfr # 1802207
Key Features:
- Item: Tri Ball Mount
- Ball Dia. (In.): 1-7/8, 2, and 2-5/16
- Capacity GVWR (Lb.): 6000/7500/10,000
Mfr # 1802225
Key Features:
- Item: Adjustable Tri Ball Mount
- Ball Dia. (In.): 1-7/8, 2, and 2-5/16
- Capacity GVWR (Lb.): 6000/7500/10,000
Mfr # 1802500
Key Features:
- Package Quantity: 1
Mfr # 13364
Key Features:
- Application: Used on Everything From Full-Size Cars, Vans and Crossovers to Light-Duty Pickup Trucks and SUVs; Perfect For Towing Fishing Boat Trailers, Popup Campers, ATV Trailers, Utility Trailers and Much More
- Color: Black
- Size (In.): 2"