Highside Fluxes
Our endless aisle includes highside fluxes and so much more!
Shop Highside Fluxes results
(Showing 1 - 11)
Relevance
Mfr # HS30016
Key Features:
- Item: Non-Acid Soldering Flux
- Container Type: Brush Cap Jar
- Container Size: 16 oz
Mfr # 331929
Key Features:
- Item: High Activity Liquid Flux
- Type: Liquid
- Material: Inorganic Acid
Mfr # SSWF1
Key Features:
- Item: Brazing Flux
- Type: Paste
- Series: Stay-Silv White
Mfr # 14030
Key Features:
- Item: Soldering Flux
- Type: Lead Free
- Material: Petrolatum
Mfr # SCLF16
Key Features:
- Item: Soldering Flux
- Type: Liquid
- Material: Zinc Chloride/Ethylene Glycol/Ammonium Chloride
Mfr # 331882
Key Features:
- Item: Solder Bar
- Application: Sheet Metal
- Contents: 50% Lead, 50% Tin
Mfr # G559-2
Key Features:
- Material: High-Impact Polypropylene
- Item: Tube Clamp
- CTS Dia. Max.: 1/2 in
Mfr # 22101
Key Features:
- Max. Operating Temp.: 140 Degrees F
- Voltage - Batteries: 3.7V DC
- Standards: CEC Compliant; Meets applicable European Community Directives
Mfr # HS10001
Key Features:
- Size: 1.33 oz
- Application: Pipe Joint Sealant
- Compound Type: Paste
Mfr # HS10004
Key Features:
- Size: 4 oz
- Compound Type: Paste
- Application: Pipe Joint Sealant
Mfr # HS60022
Key Features:
- Application: Leak Detection
- Item: AC Leak Repair Quick Service Kit Refill
- Package Quantity: 2