Highbay Lights
We have the highbay lights you need to get the job done right.
Shop Highbay Lights results
(Showing 1 - 15)
Relevance
Mfr # FCR-11-12W-40K
Key Features:
- Voltage: 120VAC
- Color: White
- Material: Steel Base
Mfr # JEBL 12L 50K 80CRI WH
Key Features:
- Suggested Fixture Mounting Height: Up to 25 ft
- Lighting Technology: LED
- Lumens: 13,452 lm
Mfr # UHX-150W-MP-40K
Key Features:
- Voltage: 120-277
- Watts: 50W/80W/100W/150W
- Lumens: 160LM/W
Mfr # HOOKLOOP
Key Features:
- Item: Mounting Hook
- For Use With: High Bay Luminaires
- Length: 4 in
Mfr # JEBL 18L 40K 80CRI WH
Key Features:
- Lighting Technology: LED
- Suggested Fixture Mounting Height: Up to 25 ft
- Lumens: 19,783 lm
Mfr # K5100
Key Features:
- Item: LED Work Light,High Bay,13000 lm,100W
- Package Quantity: 1
Mfr # IBG36000LMSEFAFLWDMVOLTGZ1040K80CRIDWH
Key Features:
- Lighting Technology: LED
- Suggested Fixture Mounting Height: 20 to 40 ft
- Lumens: 35,451 lm
Mfr # CLU11-240WRD1-BK50
Key Features:
- Package Quantity: 1
Mfr # LED-8030M57-MHBC
Key Features:
- Bulb Base Type: Mogul Screw (EX39)
- Bulb Color Temp.: 5700K
- Bulb Housing: Polycarbonate
Mfr # STLHBN1505HKBL
Key Features:
- Housing Material: Aluminum
- Width: 11"
- Housing Color: Bronze
Mfr # 17100LEDP3
Key Features:
- Item: Temp High Bay
- Overall Depth: 16.3 in
- Overall Height: 10.94 in
Mfr # 17150LEDP3
Key Features:
- Item: LED Temp High Bay
- Features: Its Own Self-Locking Hook that Doubles as a Convenient Carrying Handle and an Eyebolt Ring, Suitable for Use in any Location where Temporary Lighting is Required, Including New Building Construction or Renovation, Topaz's 100 W Temporary High Bay P3 Fixture Offers upto 75% Energy Savings Over Traditional Halogen Lamps
- Lighting Technology: LED
Mfr # HCY28L8CST-UN3-DIM
Key Features:
- Item: HCY Series LED Highbay Fixture
- Package Quantity: 1
Mfr # IBG48000LMSEFAFLGNDMVOLTGZ1050K80CRIDWH
Key Features:
- Lighting Technology: LED
- Suggested Fixture Mounting Height: Up to 60 ft
- Lumens: 48,017 lm
Mfr # IBG 24L MVOLT 5K
Key Features:
- Suggested Fixture Mounting Height: 12 to 30 ft
- Lighting Technology: LED
- Lumens: 25,046 lm