High Water Level Alarm
Count on great prices, fast shipping and friendly service every time you order a high water level alarm from Zoro.
Shop High Water Level Alarm results
(Showing 1 - 15)
Relevance
Mfr # ALM-2
Key Features:
- Item: High Level Alarm For Sewage Pump
- Package Quantity: 1
Mfr # 513901
Key Features:
- Item: Indoor High Water Alarm
- Voltage: 115 AC
- Power Cord Length: 6 ft
Mfr # 10-0682
Key Features:
- Item: Outdoor High Water Alarm
- Voltage: 115 AC
- Includes: Cable
Mfr # ALM-2-EYE
Key Features:
- Item: Level Alarm
- Voltage: 115V AC
- Includes: Battery, Cord
Mfr # BWD-HWA
Key Features:
- Item: Battery Operated Water Alarm
- Package Quantity: 1
Mfr # PWA2
Key Features:
- Item: Indoor High Water Alarm
- Voltage: 9 DC
- Includes: Sensor Wire
Mfr # SA-120V-1L-10
Key Features:
- Voltage: 120V
- Style: 10 Ft
- Connection: NEMA 5-15
Mfr # SA-12VDC-1L-10
Key Features:
- Voltage: 12V
- Temperature Range: 65 to 140 Degrees Fahrenheit
- Connection: None -Wire Leads
Mfr # 518200
Key Features:
- Item: Centrifugal Pump
- HP: 1/125 hp
- Voltage: 115V
Mfr # 506158
Key Features:
- Cord Length: 10 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Epoxy Coated Cast Iron
Mfr # 505902
Key Features:
- HP: 1/6
- Switch Actuation: No Switch Included
- Body Material: Aluminum
Mfr # 10-0763
Key Features:
- Item: Indoor High Water Alarm
- Voltage: 4.5V (3AAA) or 120V AC Transformer
- Includes: Water Sensor
Mfr # 1009923
Key Features:
- Item: Level Alarm
- Voltage: 120V AC
- Includes: Float Switch
Mfr # 554425
Key Features:
- Item: Condensate Removal Pump
- Condensate Pumps - Type: Condensate
- Voltage: 115
Mfr # 802
Key Features:
- Item: Water Alarm
- Voltage: 9V DC
- Includes: Mounting Hardware